R32 x 3/4" ProPEX Adapter, Straight Zoom

R32 x 3/4" ProPEX Adapter, Straight

SKU:Q4143275

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$17.55
/ each
$169.50 / box (10 units x $16.95)
In Stock! Ships in 24-48 Hours
(62 Available)
0

Resources

Specs

Connection Size: R32 x 3/4"
PEX Size: 3/4"
Thread Size: R32
Material: Brass
Application: Heating
Plumbing
Max Pressure (PSI): 125
Warranty: 5-Year Limited Warranty
Thread Type: Male
Standards Met: ASTM F1960
NSF
ASTM F877
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Manifold Compatibility: EP Truflow
Truflow

Description for Uponor (Wirsbo) Q4143275

ProPEX Adapters for 1 1/4" Brass and TruFLOW Manifolds transition from the R32 manifold union nut to PEX-a tubing. Note: ProPEX Tool is required. Purchase ProPEX Rings separately.

R32 x 3/4" ProPEX Adapter, Straight

Q&A: Ask the Questions, share answers