R32 x 3/4" ProPEX Adapter, Elbow Zoom

R32 x 3/4" ProPEX Adapter, Elbow

SKU:Q4153275

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$23.95
/ each
$231.50 / box (10 units x $23.15)
In Stock! Ships in 24-48 Hours
(24 Available)
0

Resources

Specs

Connection Size: R32 x 3/4"
PEX Size: 3/4"
Thread Size: R32
Application: Accessory
Material: Brass
Max Pressure (PSI): 125
Warranty: 5-Year Limited Warranty
Thread Type: Male
Standards Met: ASTM F1960
ASTM F877
NSF
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Manifold Compatibility: EP Truflow
Truflow
Max Temp (F): 220°F

Description for Uponor (Wirsbo) Q4153275

ProPEX Adapters for 1 1/4" Brass and TruFLOW Manifolds transition from the R32 manifold union nut to PEX-a tubing. Note: ProPEX Tool is required. Purchase ProPEX Rings separately.

R32 x 3/4" ProPEX Adapter, Elbow

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • R32 x 1" ProPEX Adapter, Elbow

    Q:

    can i use copper crimp rings on the pex connection.
    Asked on 12/20/2015 by Bill from new jersey

    1 answer

    • CUSTOMER CARE

      A:

      No, this propex fitting on this manifold adapter requires the use of a plastic expander ring and the propex expansion tool. The crimp ring will not work on the pex connection.

      Answered on 3/29/2016 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?