1/2" x 7/8" Ballcock - ProPEX EP Swivel Closet Adapter Zoom

1/2" x 7/8" Ballcock - ProPEX EP Swivel Closet Adapter

SKU:Q4340500

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$2.25
/ each
$53.75 / box (25 units x $2.15)
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

Size: 1/2" x 7/8"
PEX Size: 1/2"
Thread Size: 7/8"
Material: Engineered Plastic
Application: Heating
Plumbing
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Thread Type: Female
Standards Met: ASTM F877
ASTM F1960
NSF
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Uponor (Wirsbo) Q4340500

ProPEX EP Swivel Closet Adapters (with plastic nut) connect PEX-a Tubing to a water closet.

1/2" x 7/8" Ballcock - ProPEX EP Swivel Closet Adapter

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • ProPEX EP Swivel Closet Adapter, 1/2" x 7/8" Ballcock

    Q:

    will this fitting work with the copper ring crimp?
    Asked on 10/19/2013 by Clint from Columbus, Ohio

    1 answer

    • CUSTOMER CARE

      A:

      No, this fitting only works with the expansion tool.

      Answered on 10/21/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?