3/4" ProPEX EP Plug Zoom

3/4" ProPEX EP Plug

SKU:Q4350750

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$1.07
/ each
$26.00 / box (25 units x $1.04)
In Stock! Ships in 24-48 Hours
(1191 Available)
0

Resources

Specs

Size: 3/4"
PEX Size: 3/4"
Material: Engineered Plastic
Application: Plumbing
Heating
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F877
ASTM F1960
NSF
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Uponor (Wirsbo) Q4350750

ProPEX EP Plugs terminate the end of PEX-a tubing. Plugs are installed for temporary or permanent usage. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

3/4" ProPEX EP Plug

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)ProPEX EP Plug for 3/4" PEX
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Great for Manifolds

By North Vega

from Union, Ky.

Verified Buyer

Comments about ProPEX EP Plug for 1/2" PEX:

If you may need an extra port off a manifold for future use, a ProPex plug and a small piece of PEX tubing is an ideal way to build this feature.

 
5.0

Inexpensive plug

By Doitallyourself

from Northern CA

Verified Buyer

Comments about ProPEX EP Plug for 1/2" PEX:

Does the job and very inexpensive

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 7 Answers
Displaying questions 1-3
  • ProPEX EP Plug for 1/2" PEX

    Q:

    is this used to close up a water line
    Asked on 8/4/2012 by hart from ct

    5 answers

    • VERIFIED BUYER

      A:

      Yes, that is an end stop. It will close off a line. I use them all the time
      when roughing in and want to test the system for leaks, end stop your pipe
      and charge the system and check for leaks. Simply cut them out and reuse
      them again and again.

      Answered on 8/4/2012 by Skypilot22 from Maryland
    • VERIFIED BUYER

      A:

      Yes, the EP plug will cap the end of ProPEX tubing and terminate the flow.

      Answered on 8/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It is used to cap an end of a run or an unsued line.  I have also used them to cap lines for pressure testing.

      Answered on 8/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, The plug is used to cap the end of a line

      Answered on 8/6/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes I believe so, I used plastic fittings throuthout if possible. I also used the propex shrink bands non metalic. My plumber recomended that method over compression bands (metal)

      Answered on 8/7/2012 by Anonymous
  • ProPEX EP Plug for 1/2" PEX

    Q:

    how do you install a pex plug on a manifold
    Asked on 10/22/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This plug cannot be installed on a manifold. It only works with PEX-A tubing using the ProPEX expansion method of connection.

      Answered on 11/11/2011 by PexSupply Staff from NY
  • ProPEX EP Plug for 3/4" PEX

    Q:

    Can any of the Wirsbo Propex fittings be used with the pex crimping tools and bands?
    Thanks! :)
    Asked on 5/16/2011 by Anonymous from Maine

    1 answer

    • CUSTOMER CARE

      A:

      No, they can only be used with ProPEX expander fittings.

      Answered on 5/17/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?