1/2" PEX x 1/2" NPSM ProPEX EP Swivel Faucet Adapter Zoom

1/2" PEX x 1/2" NPSM ProPEX EP Swivel Faucet Adapter

SKU:Q4360500

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$1.81
/ each
$43.75 / box (25 units x $1.75)
In Stock! Ships in 24-48 Hours
(85 Available)
0

Resources

Specs

Size: 1/2"
Material: Engineered Plastic
PEX Size: 1/2"
Thread Size: 1/2"
Application: Heating
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Thread Type: Female
Standards Met: ASTM F1960
NSF
ASTM F877
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Manifold Compatibility: Aquacenter
Max Temp (F): 200°F

Description for Uponor (Wirsbo) Q4360500

ProPEX Swivel Faucet Adapters connect PEX-a tubing to male NPSM faucet connections.

Note: ProPEX Tool is required. ProPEX Rings sold separately.

1/2" PEX x 1/2" NPSM ProPEX EP Swivel Faucet Adapter

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)1/2" PEX x 1/2" NPSM ProPEX EP Swivel Faucet Adapter
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Favorite Pex connector

By Colin

from Brooklyn, NY

Verified Buyer

Comments about 1/2" PEX x 1/2" NPSM ProPEX EP Swivel Faucet Adapter:

I have currently installed over 100 of these on a domestic water supply for the marina docks. I prefer to use plastic products as much as possible since it is a corrosive environment above saltwater, and these fit the bill. I use them with gray schedule 80 pvc pipe nipples (cold water only) and I have a solid, repairable fitting. I had to replace some pvc components this spring because of an early freeze last winter. All of these swivels held up just fine, although the lines did get blown out with compressed air in January. Make sure not to overtighten, as it can warp the gasket and I have had 1 of them leak from overtightening. Just snug is all you need. I have also started using them in my boat for all my fixture connections as well. Pex goes straight to the fixture. The pex isn't as flexible as the braided stainless so I may add a loop of braided stainless in the future if I see any problems. The nice thing is I won't have to make any adjustments to the pex as it will just unscrew. Make sure to count both halfs of the swivel when receiving your order if they are loose and not in a 25 count bag from uponor.

(1 of 1 customers found this review helpful)

 
5.0

adapter

By New plumberg

from PR Ca

Verified Buyer

Comments about 1/2" PEX x 1/2" NPSM ProPEX EP Swivel Faucet Adapter:

Great adapter, saved time.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 4 Answers
Displaying question 1
  • 1/2" PEX x 1/2" NPSM ProPEX EP Swivel Faucet Adapter

    Q:

    Do you have to use a metal compression tube inside the fitting so it does not collapse when the expansion collar is applied
    Asked on 8/15/2014 by Alan C from Reno NV

    4 answers

    • VERIFIED BUYER

      A:

      no

      Answered on 8/16/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Nope. It is a hard plastic. If you are connecting it to a metal thread
      then you would need the metal fitting. For plastic thread you can use the
      plastic.

      Answered on 8/16/2014 by Anonymous
    • VERIFIED BUYER

      A:

      No you do not, the fittings are extremely rigid and durable and will not collapse under the pressure of the piping and expansion collar.
      Sent from my iPhone

      Answered on 8/16/2014 by Anonymous
    • VERIFIED BUYER

      A:

      No, the photo does not really show the fitting the way it is attached. The screw on portion is inserted into the fitting, the pex is expanded with the collar and the fitting (far left of the photo) is inserted, no metal or other pieces are used.
      Sent from my iPhone

      Answered on 8/16/2014 by Anonymous
Displaying question 1

Do you have a question about this product?