5/8" ProPEX x 1/2" Copper Fitting Adapter (Lead Free Brass) Zoom

5/8" ProPEX x 1/2" Copper Fitting Adapter (Lead Free Brass)

SKU:Q4506350

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$2.99
/ each
$28.50 / box (10 units x $2.85)
In Stock! Ships in 24-48 Hours
(55 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 5/8" x 1/2"
PEX Size: 5/8"
Sweat Size: 1/2"
Material: Brass
Application: Plumbing
Heating
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F1960
NSF
ASTM F877
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Uponor (Wirsbo) Q4506350

ProPEX Brass Fitting Adapter transitions PEX-a tubing to copper fittings. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

5/8" ProPEX x 1/2" Copper Fitting Adapter (Lead Free Brass)

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)5/8" ProPEX x 1/2" Copper Fitting Adapter (Lead Free Brass)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Best uponor reducing fitting

By The Plumber

from Freeport , Maine

Verified Buyer

Comments about 5/8" ProPEX x 1/2" Copper Fitting Adapter (Lead Free Brass):

Easy installation

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers