5/8" ProPEX x 3/4" NPT Brass Male Adapter Zoom

5/8" ProPEX x 3/4" NPT Brass Male Adapter

SKU:Q4526375

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$4.69
/ each
$45.30 / box (10 units x $4.53)
In Stock! Ships in 24-48 Hours
(90 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

1

Specs

Size: 5/8" x 3/4"
PEX Size: 5/8"
Thread Size: 3/4"
Material: Brass
Application: Heating
Plumbing
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Thread Type: Male
Standards Met: ASTM F1960
NSF
ASTM F877
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Uponor (Wirsbo) Q4526375

ProPEX to Brass Male NPT Threaded Adapters connect PEX-a tubing to female NPT threads. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

5/8" ProPEX x 3/4" NPT Brass Male Adapter

REVIEW SNAPSHOT®

by PowerReviews
Wirsbo (Uponor)ProPEX Brass Male Threaded Adapter, 1" PEX x 1" NPT
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great deal, Buy this one.

By Berndsche

from Seattle, WA

Verified Buyer

Comments about ProPEX Brass Male Threaded Adapter, 1" PEX x 1" NPT:

Great product, super price [...]Definitely a product to choose. I do recommend getting the Lead Free one if you run any fresh water.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons