5/8" ProPEX Brass Plug Zoom

5/8" ProPEX Brass Plug

SKU:Q4536363

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$5.49
/ each
$52.50 / box (10 units x $5.25)
In Stock! Ships in 24-48 Hours
(43 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 5/8"
PEX Size: 5/8"
Material: Brass
Application: Heating
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F1960
NSF
ASTM F877
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Uponor (Wirsbo) Q4536363

ProPEX Brass Plugs terminate the end of PEX-a tubing. Plugs are installed for temporary or permanent usage. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

5/8" ProPEX Brass Plug

Q&A: Ask the Questions, share answers