5/8" ProPEX x 3/4" NPT Brass Female Adapter Zoom

5/8" ProPEX x 3/4" NPT Brass Female Adapter

SKU:Q4576375

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$4.65
/ each
$44.90 / box (10 units x $4.49)
In Stock! Ships in 24-48 Hours
(21 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 5/8" x 3/4"
PEX Size: 5/8"
Thread Size: 3/4"
Material: Brass
Application: Heating
Plumbing
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Thread Type: Female
Standards Met: ASTM F1960
NSF
ASTM F877
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Uponor (Wirsbo) Q4576375

ProPEX to Brass Female NPT Threaded Adapters connect PEX-a tubing to male NPT threads. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

5/8" ProPEX x 3/4" NPT Brass Female Adapter

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)ProPEX Brass Female Threaded Adapter, 1" PEX x 1" NPT
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I would buy this product again,nice!

By Ray

from Edmundston,NB Canada

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about ProPEX Brass Female Threaded Adapter, 1" PEX x 1" NPT:

        Fit well

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers