3/8" ProPEX Ring Zoom

3/8" ProPEX Ring

SKU:Q4690302

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$0.15
/ each
$6.00 / box (50 units x $0.12)
In Stock! Ships in 24-48 Hours
(592 Available)
0

Resources

Specs

Application: 3/8" PEX
Type: ProPEX Rings
Material: PEX
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F877
ASTM F1960
NSF
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Uponor (Wirsbo) Q4690302

ProPEX Rings are manufactured from PEX-a material. The ProPEX Rings are required to make a proper ProPEX connection.

3/8" ProPEX Ring

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)3/8" ProPEX Ring
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
4.0

Easy, but confused

By Mike

from Burlington, Vt

Verified Buyer

Comments about 3/8" ProPEX Ring:

The Uponor system is great, but the 3/8" rings are missing the little lip that holds the ring onto the end of the pipe. Some have slipped back on the pipe while expanding the end.

 
5.0

I would buy this product again,nice!

By Ray

from Edmundston,NB Canada

Verified Buyer

Comments about ProPEX Ring 1" (blue print):

need to install coupling on upnord pex pipe

 
5.0

i would buy this product again and again

By kinjal

from ny

Verified Buyer

Comments about 3/8" ProPEX Ring:

Low Price,High Quality from very Trusted website.i strongly recommend this product.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 2"" ProPEX Ring with Stop

    Q:

    Does Supply House sell the Expansion Head that works for this ring?
    Asked on 9/2/2014 by Ted from Wheeling, Wv

    1 answer

    • VERIFIED BUYER

      A:

      Yes, but only with the tool too. Sku number Q6272000 The tool is corded, since I doubt any of the cordless tools would be able to expand the 2" pex.

      Answered on 9/2/2014 by Anonymous
  • 1-1/4"" ProPEX Ring with Stop

    Q:

    What is the difference between ones with a stop and ones with-out a stop, there arent any showing up for 1 1/4" expander rings without a stop. Do they make them, if so whats the difference.
    Asked on 1/10/2012 by Anonymous from Union, ME

    1 answer

    • CUSTOMER CARE

      A:

      The stop makes it easier to complete a ProPEX fitting. It forces the ring to go on the PEX-A tubing at the proper spot to make the fitting connection. Uponor is phasing out the rings without stops.

      Answered on 1/11/2012 by PexSupply Staff from NY
  • ProPEX Ring 1-1/4" (black print)

    Q:

    Is there any difference between these and just cutting off a piece of the tube, expanding it, sliding it over the end and then expanding both of them together? I saw this done once on a home improvement show and they said it was an acceptable approach.
    Asked on 5/29/2011 by knowmercy from Ohio

    1 answer

    • CUSTOMER CARE

      A:

      The rings are slightly larger than the tubing. This is not recommended by the manufacturer.

      Answered on 6/1/2011 by PexSupply Staff from NY
  • 3/8" ProPEX Ring

    Q:

    differenece between blue and red for radiant application?
    Asked on 4/18/2011 by 06824 from 6824

    1 answer

    • CUSTOMER CARE

      A:

      The rings themselves are exactly the same. The different colors are intended to make identification easier (hot vs. cold lines, etc.).

      Answered on 4/19/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?