1/2" ProPEX Ring w/ Stop Zoom

1/2" ProPEX Ring w/ Stop

SKU:Q4690512

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$0.19
/ each
$8.50 / box (50 units x $0.17)
In Stock! Ships in 24-48 Hours
(35704 Avail)
0

Resources

Specs

Application: 1/2" PEX
Type: ProPEX Rings
Material: PEX
Max Pressure (PSI): 200
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F877
ASTM F1960
NSF
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Uponor (Wirsbo) Q4690512

The Q4690512 ProPEX Ring with Stop, 1/2" are manufactured from PEX-a material, Uponor ProPEX Rings are required to make a proper ProPEX connection.

Includes a leading edge chamfer and stop edge to further simplify the use of ProPEX fittings.

1/2" ProPEX Ring w/ Stop

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)1/2" ProPEX Ring w/ Stop
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Propex is the way to go

By Joseph

from Flushing ny

Verified Buyer

Comments about 1/2" ProPEX Ring w/ Stop:

Very easy, time saving, no leak under the freezing temp.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers