3/4" ProPEX Ring with Stop Zoom

3/4" ProPEX Ring with Stop

SKU:Q4690756

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$0.27
/ each
$12.50 / box (50 units x $0.25)
In Stock! Ships in 24-48 Hours
(21153 Avail)
0

Resources

Specs

Application: 3/4" PEX
Type: ProPEX Rings
Material: PEX
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F877
ASTM F1960
NSF
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Uponor (Wirsbo) Q4690756

The Q4690756 ProPEX Ring with Stop, 3/4" are manufactured from PEX-a material, Uponor ProPEX Rings are required to make a proper ProPEX connection.

Includes a leading edge chamfer and stop edge to further simplify the use of ProPEX fittings.

Red print on the rings indicates hot lines.

3/4" ProPEX Ring with Stop

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)1/2" ProPEX Ring with Stop
 
4.9

(based on 21 reviews)

Ratings Distribution

  • 5 Stars

     

    (19)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 21 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Great

By Joe

from Mt Morris, NY

Verified Buyer

Comments about 1/2" ProPEX Ring with Stop:

Wish it came color coded RED for HOT and BLUE for COLD

 
5.0

Great

By Joe

from Mt Morris, NY

Verified Buyer

Comments about 3/4" ProPEX Ring with Stop:

Only wish they came in RED for HOT and BLUE for COLD

 
5.0

These make many things possible

By Ted N.

from Portland, OR

Verified Reviewer

Comments about 1/2" ProPEX Ring with Stop:

With these, and the M12 tool, I can now help my parents and siblings solve some of their plumbing problems.

The first couple of rings were sacrificed to my learning efforts. I was glad to have the 50-count bag at my disposal. As each fitting requires at least 2 rings, you do go through these kind of fast in an involved project.

 
5.0

Quality Product

By KBQ

from Minnesota

Verified Buyer

Comments about 1/2" ProPEX Ring with Stop:

Consistent product that does its job.

 
5.0

A great system to install

By Wilks

from Somerset N.J.

Verified Buyer

Comments about 1"" ProPEX Ring with Stop:

Uponor may cost a little more however it is by far better to install especially with the battery operated expansion tool.

 
5.0

porduct is great to work with

By Robert

from Prescott AZ

Verified Buyer

Comments about 3/4" ProPEX Ring with Stop:

As far as my retro fitting of my whole house
plumbing these fitting and the uponor pex plus the M12 tool all working together went fine with
no hitches and no leaks a far a I am concern this
is the way on any plumbing project

(2 of 2 customers found this review helpful)

 
5.0

Great!

By fox

from Pittsburgh, PA

Verified Buyer

Comments about 3/4" ProPEX Ring with Stop:

These are by far simpler to use than crimp/clamps and easier to remove when necessary too.
The stops facilitate the perfect connection. Note, however: A few times when splicing in a fitting or altering existing pex configuration, I had some failure w/ the stops if the parts became wet from remnant water in the existing line, whereby the ring slid and backed off the joint during expansion. So--just make sure your tube and ring are dry.

 
5.0

great

By flopper

from lawrenceburg, tn

Verified Buyer

Comments about 3/4" ProPEX Ring with Stop:

thank you this is a great product

 
5.0

works as needed

By solar user

from Randle, WA

Verified Buyer

Comments about 3/4" ProPEX Ring with Stop:

good design for ease of use, works aas intended

 
5.0

great product, highly recommend

By JDawg

from South Thomaston, Maine

Verified Buyer

Comments about 3/4" ProPEX Ring with Stop:

Easy to use with the built in "stop". Makes a perfect connection every time.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

7 Questions | 24 Answers
Displaying questions 1-7
  • 1/2" ProPEX Ring with Stop

    Q:

    what is this propex used for and why would any one want this system as apposed to the pex crimp rings
    Asked on 1/10/2015 by David from United States

    4 answers

    • VERIFIED BUYER

      A:

      Stability. The crimp rings can corrode. Especially important for plumbing buried in walls. If it's in a place you will likely make changes, shark bites may be better because you end up cutting out propex and the pipe gets shorter.

      Answered on 1/10/2015 by Anonymous
    • VERIFIED BUYER

      A:

      its just a different system it's an expandable pex with expandable joints the pext that is used must have a memory in it.it works pretty good no leaks.
      Sent from my Sprint phone.

      Answered on 1/10/2015 by Anonymous
    • VERIFIED BUYER

      A:

      Our connections are often down in a floor box and there is no room for
      the crimper, so we use the expansion tool and the propex rings.
      Mike at Enertia Solar Homes

      Answered on 1/10/2015 by Anonymous
    • CUSTOMER CARE

      A:

      its for the propex expander fittings, its easy to use

      Answered on 1/15/2015 by Supplyhouse Staff from New York
  • 1/2" ProPEX Ring with Stop

    Q:

    Can you use ProPEX rings on non-ProPEX tubing?
    Asked on 3/28/2014 by TJ from Kalispell, MT

    5 answers

    • CUSTOMER CARE

      A:

      ProPEX fittings/rings only work with PEX-A grade tubing (not PEX-B, PEX-C, or PEX-AL-PEX).

      Answered on 4/18/2014 by SupplyHouse Staff from NY
    • VERIFIED BUYER

      A:

      You should only use the Pex pipe designed for that ring as all Pex pipe is
      not designed to expand.

      Answered on 3/28/2014 by Anonymous
    • VERIFIED BUYER

      A:

      You can use these rings only on type" A" pex tubing. Checked the tubing that
      you have and make sure it says type a.---------------------- I don't know if
      you're aware that these rings can only be put on within expansion tool. I
      think it's the strongest connection you can make.

      Answered on 3/28/2014 by Normie from Montgomery County Pa
    • VERIFIED BUYER

      A:

      My understanding is that the rings simply reinforce the holding properties of the Aquapex tubing.  When using Aquapex, you might even be able to in practice get away without using these rings (though I'd never, ever try that).  There are different grades of tubing, each of which has different properties.  This is meant for use with the highest grade of tubing.  If you were using another brand of the similar grade, these MIGHT work.  But I wouldn't chance it.  The only way I'd even think of trying it is if you contacted Uponor and they said yes, do it.  Even then I'd be hesitant.  If it ended up being the wrong choice, imagine all the labor exposing and replacing all of these, not to mention water damage from any leaks.

      Answered on 3/28/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Be careful!
      Some pex tubing should not be expanded.

      Answered on 3/28/2014 by Anonymous
  • 1/2" ProPEX Ring with Stop

    Q:

    Can the pro pex ring stop be used with pex B tubing?
    Asked on 3/8/2014 by Phil from NW Indiana

    5 answers

    • VERIFIED BUYER

      A:

      no!!!!!!!!!!!!!!!!!!!!!!!!!!!!!!!!!!!!!!!!!!!!!

      Answered on 3/9/2014 by Normie from Montgomery County Pa
    • VERIFIED BUYER

      A:

      Not sure what pex b tubing is but the pro pex ring has to be used with
      uponor pex tube
      Astley Plumbing & Heating LLC

      Answered on 3/9/2014 by Anonymous
    • VERIFIED BUYER

      A:

      It depends what type ring are you talking about plastic ring stainless steel ring? What type of fitting are you using pro pex or regular pex

      Answered on 3/9/2014 by Normie from Montgomery County Pa
    • VERIFIED BUYER

      A:

      Those rings are to be used with aquapex tubing, not the tubing you buy at
      home depot, if the tubing is labeled aquapex, then you should be fine.

      Answered on 3/8/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Hi,
      No; the Pro Pex system will only work with Pex-A. Pex-B does not have enough crosslinks and will not work with the ProPex system.
      So you can either use Pex-A or use the Stainless ring or the brass rings. You can also use those on Pex-A as well.
      Thanks

      Answered on 3/8/2014 by Anonymous
  • 1/2" ProPEX Ring with Stop

    Q:

    What is the difference or purpose between Blue Print / Black Print / or Red Print expansion fittings?
    Asked on 3/13/2012 by Spudgun from Denver

    5 answers

    • CUSTOMER CARE

      A:

      There is no functional difference. Uponor is phasing out the colored rings (which can be used to differentiate hot and cold lines) and will only offer black-print rings going forward. Stops are meaningful difference between ProPEX rings of the same size. Rings with stops make it easy to know exactly how far the ring should go on to the tubing.

      Answered on 3/14/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      There is absolutely no difference between the red blue or black printed
      expansion rings. The red and blue ones are used to differentiate between
      the hot and cold lines on a white or single color pipe used for everything.

      Answered on 3/13/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      The red and blue printing can be used to indicated hot and cold supply
      when using pex that is NOT red and blue.

      Answered on 3/14/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      They are all the same colors are just to idenify the different lines

      Answered on 3/14/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      There is no difference They are the same except for the color. Red is hot
      and Blue is for cold
      Bob

      Answered on 3/15/2012 by Another PexSupply Customer
  • 3/4" ProPEX Ring with Stop

    Q:

    what type of tool do i use for installation?
    Asked on 12/1/2011 by Anonymous

    3 answers

    • CUSTOMER CARE

      A:

      ProPEX rings work with PEX-A tubing, ProPEX fittings, and an expansion tool (such as the Milwaukee 2432-22 kit).

      Answered on 12/1/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Only one side of these rings will slip over the Uponor or Aquapex pipe. You then need an expander tool that slips into the end of the pipe and you then expand the pipe and ring together. The expander tool has a tapered head so you can gradually expand the pipe/ring combo until fully expanded. Withdraw the expander tool, quickly insert your fitting (elbow, tee, etc.) and hold for a few seconds while the pipe/ring shrink back down over the fitting.

      Answered on 4/20/2012 by Rev from Farmington, MN
    • VERIFIED BUYER

      A:

      M12 cordless expansion tool

      Answered on 5/28/2012 by Richard from world of water from Fort Frances ont. Canada
  • 1"" ProPEX Ring with Stop

    Q:

    What is the reason for the rings with the "stop" verses without or what are the "stops" function?
    Thanks
    Asked on 11/15/2011 by Robbin from Ontario, Canada

    1 answer

    • CUSTOMER CARE

      A:

      The stops make it easier to place the ProPEX ring in the proper spot over the PEX tubing prior to making the expansion.

      Answered on 11/15/2011 by PexSupply Staff from NY
  • 1/2" ProPEX Ring with Stop

    Q:

    what size propex rings do I need for 1/2" pex tube ecpansion fittings?? 1/2" or larger to fit aver the 1/2" pipe??
    Asked on 12/6/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You will need 1/2" ProPEX rings.

      Answered on 12/6/2010 by PexSupply Staff from NY
Displaying questions 1-7

Do you have a question about this product?