1" x 1" x 3/4" ProPEX EP Reducing Tee Zoom

1" x 1" x 3/4" ProPEX EP Reducing Tee

SKU:Q4751175

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$3.19
/ each
$30.80 / box (10 units x $3.08)
In Stock! Ships in 24-48 Hours
(269 Available)
0

Resources

Specs

Size: 1" x 1" x 3/4"
PEX Size: 3/4"
1"
Material: Engineered Plastic
Application: Heating
Plumbing
Warranty: 5-Year Limited Warranty
Standards Met: NSF
ASTM F1960
ASTM F877
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Max Pressure (PSI): 150
Max Temp (F): 320°F
Max Operating Temp: 210ºF

Description for Uponor (Wirsbo) Q4751175

Branch size is listed last in the part description.

Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

1" x 1" x 3/4" ProPEX EP Reducing Tee

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)ProPEX EP Tee, 1/2" PEX x 1/2" PEX x 1/2" PEX
 
4.8

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 9 customers

Sort by

Displaying reviews 1-9

Back to top

 
5.0

You are the best

By JC

from Miami

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/2"" x 1-1/2"" x 1/2"" ProPEX EP Reducing Tee:

        This is a perfect and clean job

        • Fit:
        • Feels true to size
        • Length:
        • Feels true to length
        • Was this a gift?:
        • No
         
        5.0

        Great product

        By JC Plumbing Services

        from Miami

        Verified Buyer

        Comments about ProPEX EP Reducing Tee, 1-1/2" PEX x 1" PEX x 3/4" PEX:

        easy, quite and quickly was my experience .

         
        5.0

        Ep fittings the way to go.

        By Fran

        from Pa.

        Verified Buyer

        Comments about ProPEX EP Tee, 3/4" PEX x 3/4" PEX x 3/4" PEX:

        I have used the crimp system and it works great,but have had issues getting into tight spaces.I can make a water tight connection anywhere with the Uponor system and fittings.Plus I like the EP fittings better than the brass.

         
        5.0

        I would buy again!

        By Phillips

        from Smithville TN

        Verified Buyer

        Comments about ProPEX EP Reducing Tee, 3/4" PEX x 1/2" PEX x 1/2" PEX:

        Exactly as described. Does what its suppose to do and makes the job so much more efficient.

         
        5.0

        good product

        By Clark

        from New Mexico

        Verified Buyer

        Comments about ProPEX EP Tee, 1/2" PEX x 1/2" PEX x 1/2" PEX:

        good product

         
        5.0

        good product

        By Clark

        from New Mexico

        Verified Buyer

        Comments about ProPEX EP Reducing Tee, 3/4" PEX x 3/4" PEX x 1/2" PEX:

        good product

         
        5.0

        Good Value

        By Kell

        from Hillsboro, OR

        Verified Buyer

        Comments about ProPEX EP Reducing Tee, 1-1/4" PEX x 1-1/4" PEX x 3/4" PEX:

        I use plastic fittings where ever I can to cut cost as brass fittings are more expensive.

         
        3.0

        Nice Addition

        By Nick

        from Ogdensburg, NY

        Verified Buyer

        Comments about ProPEX EP Reducing Tee, 3/4" PEX x 1/2" PEX x 1/2" PEX:

        Extremely handy "T" however, it would be nice to be able to get it in brass instead.

        (0 of 1 customers found this review helpful)

         
        5.0

        I would definately ProPEX

        By DIY Ron

        from Purcellville, VA

        Verified Buyer

        Comments about ProPEX EP Tee, 1/2" PEX x 1/2" PEX x 1/2" PEX:

        Over a year ago, while renovating my kids bathroom, I decided it was a good time to replace the QWEST Polybutylane pipes in my house. I did a lot of research on the internet to find out what to use as a replacement. I found ProPEX to be well proven and and a quality product. I found it very easy to install and have not had any problems with the ProPEX pipes or any fittings. I would call the ProPEX system the cadillac of plumbing systems and would definately recommend using it.

        Displaying reviews 1-9

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        5 Questions | 15 Answers
        Displaying questions 1-5
        • ProPEX EP Reducing Tee, 3/4" PEX x 1/2" PEX x 3/4" PEX

          Q:

          when the size is called out what order is it in
          Asked on 10/28/2012 by aboutoplumb from saugus,ca

          7 answers

          • VERIFIED BUYER

            A:

            The last measurement is the bottom of the "T", the part that branches off.. For the ProPEX EP Reducing Tee, 3/4" PEX x 1/2" PEX x 3/4" PEX this is going to have 3/4" going into 1/2" with 3/4" coming off the side. Jon

            Answered on 10/28/2012 by Anonymous
          • VERIFIED BUYER

            A:

            The first two numbers are the run and the third is the branch

            Answered on 10/29/2012 by Anonymous
          • VERIFIED BUYER

            A:

            The first two sizes quoted are for the "run (straight through)" of the tee and the third size is for the branch.

            Answered on 10/28/2012 by Anonymous
          • VERIFIED BUYER

            A:

            3/4 x 1/2 x 3/4 That is stated as end X side x end The fitting when looked at like a T the base is the middle number 1/2 in this case and the top ends are list first and last.

            Answered on 10/28/2012 by Anonymous
          • VERIFIED BUYER

            A:

            Straight thru flow first, then branch,. i.e. for the example shown, 3/4
            x 1/2 x 1/2. Or if straight thru is same in and out, simply main size x
            branch size, e.g. 3/4 x 1/2 (not shown).

            Answered on 10/28/2012 by Anonymous
          • VERIFIED BUYER

            A:

            I like to think out it as Input x Output x Tap, with Tap being the
            perpendicular port on the Tee, also remember that the orientation for your
            application may dictate what you consider Input vs Output. . . but here's a
            more technical description if you need additional clarification.
            http://www.plumbingfittingsdirect.com/diagrams/tees.html
            Hope that helps,
            michael

            Answered on 10/28/2012 by Anonymous
          • VERIFIED BUYER

            A:

            The order is end of the "T" x the other end of the "T" x the side of the "T"

            Answered on 10/28/2012 by Anonymous
        • ProPEX EP Tee, 1/2" PEX x 1/2" PEX x 1/2" PEX

          Q:

          Can I put this in a slab
          Asked on 9/20/2012 by Jim from Britt,MN

          5 answers

          • VERIFIED BUYER

            A:

            Yes.

            Answered on 9/20/2012 by Anonymous
          • VERIFIED BUYER

            A:

            You should not put the tees under the slab
            Sent from my iPhone

            Answered on 9/21/2012 by Anonymous
          • VERIFIED BUYER

            A:

            You can put it in concrete but it is not to code or recommended. All fittings and pipes ought to be installed so repair and replacement is possible. Running pex through concrete can be done by putting in a larger diameter rigid piece of PVC and after the concrete is set then pull your pex through it. Try to layout your pex and fittings to keep all the fittings in walls or areas that are accessible. When I run pex under concrete I put it in rigid PVC. You'll never develop a reputation as a good plumber if you leave nightmares for those who follow you. Paul

            Answered on 9/21/2012 by Anonymous
          • VERIFIED BUYER

            A:

            Yes, but to be covered under their warrantee you must cover each joint with
            shrink tape to prevent concrete in joint area.

            Answered on 9/21/2012 by Anonymous
          • VERIFIED BUYER

            A:

            Hydro static test first then pour your concrete.

            Answered on 9/21/2012 by Anonymous
        • ProPEX EP Tee, 1/2" PEX x 1/2" PEX x 1/2" PEX

          Q:

          i do need this for 1/2 in. pex line? or do i need 3/8 fitting?
          Asked on 9/13/2011 by myers from Tn

          1 answer

          • CUSTOMER CARE

            A:

            This item (Q4755050) works with 1/2" PEX, but keep in mind that it is only compatible with PEX-A tubing and expansion-style fittings.

            Answered on 9/13/2011 by PexSupply Staff from NY
        • ProPEX EP Tee, 3/4" PEX x 3/4" PEX x 3/4" PEX

          Q:

          Is this product ok to use on heating systems
          Asked on 12/22/2010 by gerry from MAINE

          1 answer

          • CUSTOMER CARE

            A:

            They are designed for plumbing systems, however they will work in a heating system.

            Answered on 12/23/2010 by PexSupply Staff from NY
        • ProPEX EP Tee, 1/2" PEX x 1/2" PEX x 1/2" PEX

          Q:

          Hi,

          Is this product suited for use in potable water systems?
          Asked on 11/14/2010 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            Yes it is.

            Answered on 11/15/2010 by PexSupply Staff from NY
        Displaying questions 1-5

        Do you have a question about this product?