1-1/2" x 1" x 1" ProPEX EP Reducing Tee Zoom

1-1/2" x 1" x 1" ProPEX EP Reducing Tee

SKU:Q4751511

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$8.95
/ each
$86.50 / box (10 units x $8.65)
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Size: 1-1/2" x 1" x 1"
PEX Size: 1"
1-1/2"
Material: Engineered Plastic
Application: Heating
Plumbing
Warranty: 5-Year Limited Warranty
Standards Met: NSF
ASTM F1960
ASTM F877
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Max Pressure (PSI): 150
Max Temp (F): 320°F
Max Operating Temp: 210ºF

Description for Uponor (Wirsbo) Q4751511

Branch size is listed last in the part description. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

1-1/2" x 1" x 1" ProPEX EP Reducing Tee

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)3/4" ProPEX EP Tee
 
4.6

(based on 13 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Fit:
          • Feels too small

             

            Feels true to size

             

            100% 

            (3 reviews)

            Feels too big

             
          • Length:
          • Feels too short

             

            Feels true to length

             

            100% 

            (3 reviews)

            Feels too long

             
          • Was this a gift?:
          • No (5)

        Most Liked Positive Review

         

        Works. But...

        This may seem superficial but I hate plastic. When using the ProPex fittings, anytime I have to use plastic fittings, it seems that I'm putting a weak link in the line. If you...Read complete review

        This may seem superficial but I hate plastic. When using the ProPex fittings, anytime I have to use plastic fittings, it seems that I'm putting a weak link in the line. If you can justify the added expense, go for the brass fittings. You just feel better looking up in the floor joists and seeing a substantial fitting. The brass ones are built perfectly. My local supply house only carries the plastic fittings so I guess I must be a loner on this.

        VS

        Most Liked Negative Review

         

        Nice Addition

        Extremely handy "T" however, it would be nice to be able to get it in brass instead.

        Extremely handy "T" however, it would be nice to be able to get it in brass instead.

        Reviewed by 13 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        4.0

        The uponor brand is the best!

        By Wilks

        from NJ

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1" x 1" x 1/2" ProPEX EP Reducing Tee:

              It just doesn't get any easier great product

              • Was this a gift?:
              • No
               
              5.0

              Great Product

              By Powercat001

              from Kansas City

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" x 3/4" x 1/2" ProPEX EP Reducing Tee:

                    I love the Wirsbo ProPex system. I just started using the EP fittings over copper and so far they've been fantastic. Wish I had started using them sooner.

                    • Was this a gift?:
                    • No
                     
                    4.0

                    Works. But...

                    By MattM

                    from Atwood, KS

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" x 3/4" x 1/2" ProPEX EP Reducing Tee:

                          This may seem superficial but I hate plastic. When using the ProPex fittings, anytime I have to use plastic fittings, it seems that I'm putting a weak link in the line. If you can justify the added expense, go for the brass fittings. You just feel better looking up in the floor joists and seeing a substantial fitting. The brass ones are built perfectly. My local supply house only carries the plastic fittings so I guess I must be a loner on this.

                          • Fit:
                          • Feels true to size
                          • Length:
                          • Feels true to length
                          • Was this a gift?:
                          • No
                           
                          4.0

                          Works. But....

                          By MattM

                          from Atwood, KS

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" ProPEX EP Tee:

                                This may seem superficial but I hate plastic. When using the ProPex fittings, anytime I have to use plastic fittings, it seems that I'm putting a weak link in the line. If you can justify the added expense, go for the brass fittings. You just feel better looking up in the floor joists and seeing a substantial fitting. The brass ones are built perfectly.

                                • Fit:
                                • Feels true to size
                                • Length:
                                • Feels true to length
                                • Was this a gift?:
                                • No
                                 
                                5.0

                                You are the best

                                By JC

                                from Miami

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1-1/2"" x 1-1/2"" x 1/2"" ProPEX EP Reducing Tee:

                                      This is a perfect and clean job

                                      • Fit:
                                      • Feels true to size
                                      • Length:
                                      • Feels true to length
                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      Great product

                                      By JC Plumbing Services

                                      from Miami

                                      Verified Buyer

                                      Comments about ProPEX EP Reducing Tee, 1-1/2" PEX x 1" PEX x 3/4" PEX:

                                      easy, quite and quickly was my experience .

                                       
                                      5.0

                                      Ep fittings the way to go.

                                      By Fran

                                      from Pa.

                                      Verified Buyer

                                      Comments about 3/4" ProPEX EP Tee:

                                      I have used the crimp system and it works great,but have had issues getting into tight spaces.I can make a water tight connection anywhere with the Uponor system and fittings.Plus I like the EP fittings better than the brass.

                                       
                                      5.0

                                      I would buy again!

                                      By Phillips

                                      from Smithville TN

                                      Verified Buyer

                                      Comments about ProPEX EP Reducing Tee, 3/4" PEX x 1/2" PEX x 1/2" PEX:

                                      Exactly as described. Does what its suppose to do and makes the job so much more efficient.

                                       
                                      5.0

                                      good product

                                      By Clark

                                      from New Mexico

                                      Verified Buyer

                                      Comments about 1/2" ProPEX EP Tee:

                                      good product

                                       
                                      5.0

                                      good product

                                      By Clark

                                      from New Mexico

                                      Verified Buyer

                                      Comments about 3/4" x 3/4" x 1/2" ProPEX EP Reducing Tee:

                                      good product

                                      Displaying reviews 1-10

                                      Back to top

                                      Previous | Next »

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      Get answers from real customers and in-house experts with AnswerBox.

                                      5 Questions | 15 Answers
                                      Displaying questions 1-5
                                      • ProPEX EP Reducing Tee, 3/4" PEX x 1/2" PEX x 3/4" PEX

                                        Q:

                                        when the size is called out what order is it in
                                        Asked on 10/28/2012 by aboutoplumb from saugus,ca

                                        7 answers

                                        • VERIFIED BUYER

                                          A:

                                          The last measurement is the bottom of the "T", the part that branches off.. For the ProPEX EP Reducing Tee, 3/4" PEX x 1/2" PEX x 3/4" PEX this is going to have 3/4" going into 1/2" with 3/4" coming off the side. Jon

                                          Answered on 10/28/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          The first two numbers are the run and the third is the branch

                                          Answered on 10/29/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          The first two sizes quoted are for the "run (straight through)" of the tee and the third size is for the branch.

                                          Answered on 10/28/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          3/4 x 1/2 x 3/4 That is stated as end X side x end The fitting when looked at like a T the base is the middle number 1/2 in this case and the top ends are list first and last.

                                          Answered on 10/28/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Straight thru flow first, then branch,. i.e. for the example shown, 3/4
                                          x 1/2 x 1/2. Or if straight thru is same in and out, simply main size x
                                          branch size, e.g. 3/4 x 1/2 (not shown).

                                          Answered on 10/28/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          I like to think out it as Input x Output x Tap, with Tap being the
                                          perpendicular port on the Tee, also remember that the orientation for your
                                          application may dictate what you consider Input vs Output. . . but here's a
                                          more technical description if you need additional clarification.
                                          http://www.plumbingfittingsdirect.com/diagrams/tees.html
                                          Hope that helps,
                                          michael

                                          Answered on 10/28/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          The order is end of the "T" x the other end of the "T" x the side of the "T"

                                          Answered on 10/28/2012 by Anonymous
                                      • 1/2" ProPEX EP Tee

                                        Q:

                                        Can I put this in a slab
                                        Asked on 9/20/2012 by Jim from Britt,MN

                                        5 answers

                                        • VERIFIED BUYER

                                          A:

                                          Yes.

                                          Answered on 9/20/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          You should not put the tees under the slab
                                          Sent from my iPhone

                                          Answered on 9/21/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          You can put it in concrete but it is not to code or recommended. All fittings and pipes ought to be installed so repair and replacement is possible. Running pex through concrete can be done by putting in a larger diameter rigid piece of PVC and after the concrete is set then pull your pex through it. Try to layout your pex and fittings to keep all the fittings in walls or areas that are accessible. When I run pex under concrete I put it in rigid PVC. You'll never develop a reputation as a good plumber if you leave nightmares for those who follow you. Paul

                                          Answered on 9/21/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Yes, but to be covered under their warrantee you must cover each joint with
                                          shrink tape to prevent concrete in joint area.

                                          Answered on 9/21/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Hydro static test first then pour your concrete.

                                          Answered on 9/21/2012 by Anonymous
                                      • 1/2" ProPEX EP Tee

                                        Q:

                                        i do need this for 1/2 in. pex line? or do i need 3/8 fitting?
                                        Asked on 9/13/2011 by myers from Tn

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          This item (Q4755050) works with 1/2" PEX, but keep in mind that it is only compatible with PEX-A tubing and expansion-style fittings.

                                          Answered on 9/13/2011 by PexSupply Staff from NY
                                      • 3/4" ProPEX EP Tee

                                        Q:

                                        Is this product ok to use on heating systems
                                        Asked on 12/22/2010 by gerry from MAINE

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          They are designed for plumbing systems, however they will work in a heating system.

                                          Answered on 12/23/2010 by PexSupply Staff from NY
                                      • 1/2" ProPEX EP Tee

                                        Q:

                                        Hi,

                                        Is this product suited for use in potable water systems?
                                        Asked on 11/14/2010 by Anonymous

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          Yes it is.

                                          Answered on 11/15/2010 by PexSupply Staff from NY
                                      Displaying questions 1-5

                                      Do you have a question about this product?