Description
Branch size is listed last in the part description. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.
Read more
Manuals (1)
Specs
Size:
1-1/2"
Material:
Engineered Plastic
Application:
Heating
Plumbing
Warranty:
5-Year Limited Warranty
Standards Met:
NSF
ASTM F1960
ASTM F877
Fitting System Compatibility:
Expander (ProPEX)
Tubing Compatibility:
PEX
Max Pressure (PSI):
150
Max Temp (F):
320°F
Max Operating Temp:
210ºF
×
PEX Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    20 Product Reviews

    Product Q&A