3/4" x 1/2" x 1/2" ProPEX EP Reducing Tee Zoom

3/4" x 1/2" x 1/2" ProPEX EP Reducing Tee

SKU:Q4757555

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$1.59
/ each
$37.75 / box (25 units x $1.51)
In Stock! Ships in 24-48 Hours
(1434 Available)
0

Resources

Specs

Size: 3/4" x 1/2" x 1/2"
Material: Engineered Plastic
Application: Heating
Plumbing
Warranty: 5-Year Limited Warranty
Standards Met: NSF
ASTM F1960
ASTM F877
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Max Pressure (PSI): 150
Max Temp (F): 320°F
Max Operating Temp: 210ºF

Description for Uponor (Wirsbo) Q4757555

Branch size is listed last in the part description.

Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

3/4" x 1/2" x 1/2" ProPEX EP Reducing Tee

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)3/4" ProPEX EP Tee
 
4.8

(based on 20 reviews)

Ratings Distribution

  • 5 Stars

     

    (16)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Fit:
    • Feels too small

       

      Feels true to size

       

      100% 

      (9 reviews)

      Feels too big

       
    • Length:
    • Feels too short

       

      Feels true to length

       

      100% 

      (9 reviews)

      Feels too long

       
    • Was this a gift?:
    • No (12)

Most Liked Positive Review

 

What a break thru in easy plumbing!!

I used this tee in the attic last year without incident. Used it again at another house underneath in the crawl space. So far, no mice have chewed through and no busted waterline...Read complete review

I used this tee in the attic last year without incident. Used it again at another house underneath in the crawl space. So far, no mice have chewed through and no busted waterline during the freeze. I had heard that half inch didn't allow enough water volume but in two-bedroom apartments and houses, we still have good water pressure. The plastic tee makes it so easy to make a run. Just cut the pipe, add expander rings, insert the tool and push on the tee-easy--unless you drop the box of tees in the dark. Had to get a flashlight to find them all!

VS

Most Liked Negative Review

 

Nice Addition

Extremely handy "T" however, it would be nice to be able to get it in brass instead.

Extremely handy "T" however, it would be nice to be able to get it in brass instead.

Reviewed by 20 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

This tee worked like a charm

By Rick

from Columbia, SC

Verified Buyer

Comments about 3/4" ProPEX EP Tee:

I have replaced most all of the copper piping in my house with Wirsbo/Uponor Pex tubing and fittings. It's been installed for about one month, and zero leaks so far. This tee was specifically to replace a push-on fitting that I had installed as a temporary measure. This is the first time I've used this system, and will definitely recommend to others. All the items I purchased from Supplyhouse.com have been first rate.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
5.0

cheap upunor/wirsbo parts

By grampps

from mahtomedi mn

Verified Reviewer

Comments about 3/4" ProPEX EP Tee:

Arrived on time. All that was ordered was delivered. Saved a couple of bucks by purchasing from the supply house.

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

Great way to run lines to users from main line

By Lu-Max

from CA

Verified Buyer

Comments about 1" x 1" x 3/4" ProPEX EP Reducing Tee:

I use these when a manifold is overkill. Off of a main 1" line to an individual user like a faucet.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

Fast, strong and easy

By Lu-Max

from CA

Verified Buyer

Comments about 1" ProPEX EP Tee:

These are strong and lightweight, much easier and faster to install than copper sweats.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

Great prices, fast shipping, piece worked like a champ.

By fkral3rd

from Lisbon, CT

Verified Buyer

Comments about 3/4" ProPEX EP Tee:

Piece worked as advertised.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

Great prices, fast shipping, piece worked like a champ.

By fkral3rd

from Lisbon, CT

Verified Buyer

Comments about 3/4" ProPEX EP Tee:

Piece worked as advertised.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
5.0

What a break thru in easy plumbing!!

By Property Manager

from Vicksburg, MS

Verified Buyer

Comments about 1/2" ProPEX EP Tee:

I used this tee in the attic last year without incident. Used it again at another house underneath in the crawl space. So far, no mice have chewed through and no busted waterline during the freeze. I had heard that half inch didn't allow enough water volume but in two-bedroom apartments and houses, we still have good water pressure. The plastic tee makes it so easy to make a run. Just cut the pipe, add expander rings, insert the tool and push on the tee-easy--unless you drop the box of tees in the dark. Had to get a flashlight to find them all!

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
4.0

The uponor brand is the best!

By Wilks

from NJ

Verified Buyer

Comments about 1" x 1" x 1/2" ProPEX EP Reducing Tee:

It just doesn't get any easier great product

  • Was this a gift?:
  • No
 
5.0

Great Product

By Powercat001

from Kansas City

Verified Buyer

Comments about 3/4" x 3/4" x 1/2" ProPEX EP Reducing Tee:

I love the Wirsbo ProPex system. I just started using the EP fittings over copper and so far they've been fantastic. Wish I had started using them sooner.

  • Was this a gift?:
  • No

(0 of 1 customers found this review helpful)

 
4.0

Works. But...

By MattM

from Atwood, KS

Verified Buyer

Comments about 3/4" x 3/4" x 1/2" ProPEX EP Reducing Tee:

This may seem superficial but I hate plastic. When using the ProPex fittings, anytime I have to use plastic fittings, it seems that I'm putting a weak link in the line. If you can justify the added expense, go for the brass fittings. You just feel better looking up in the floor joists and seeing a substantial fitting. The brass ones are built perfectly. My local supply house only carries the plastic fittings so I guess I must be a loner on this.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

5 Questions | 15 Answers
Displaying questions 1-5
  • 3/4" x 1/2" x 3/4" ProPEX EP Reducing Tee

    Q:

    when the size is called out what order is it in
    Asked on 10/28/2012 by aboutoplumb from saugus,ca

    7 answers

    • VERIFIED BUYER

      A:

      The last measurement is the bottom of the "T", the part that branches off.. For the ProPEX EP Reducing Tee, 3/4" PEX x 1/2" PEX x 3/4" PEX this is going to have 3/4" going into 1/2" with 3/4" coming off the side. Jon

      Answered on 10/28/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The first two numbers are the run and the third is the branch

      Answered on 10/29/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The first two sizes quoted are for the "run (straight through)" of the tee and the third size is for the branch.

      Answered on 10/28/2012 by Anonymous
    • VERIFIED BUYER

      A:

      3/4 x 1/2 x 3/4 That is stated as end X side x end The fitting when looked at like a T the base is the middle number 1/2 in this case and the top ends are list first and last.

      Answered on 10/28/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Straight thru flow first, then branch,. i.e. for the example shown, 3/4
      x 1/2 x 1/2. Or if straight thru is same in and out, simply main size x
      branch size, e.g. 3/4 x 1/2 (not shown).

      Answered on 10/28/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I like to think out it as Input x Output x Tap, with Tap being the
      perpendicular port on the Tee, also remember that the orientation for your
      application may dictate what you consider Input vs Output. . . but here's a
      more technical description if you need additional clarification.
      http://www.plumbingfittingsdirect.com/diagrams/tees.html
      Hope that helps,
      michael

      Answered on 10/28/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The order is end of the "T" x the other end of the "T" x the side of the "T"

      Answered on 10/28/2012 by Anonymous
  • 1/2" ProPEX EP Tee

    Q:

    Can I put this in a slab
    Asked on 9/20/2012 by Jim from Britt,MN

    5 answers

    • VERIFIED BUYER

      A:

      Yes.

      Answered on 9/20/2012 by Anonymous
    • VERIFIED BUYER

      A:

      You should not put the tees under the slab
      Sent from my iPhone

      Answered on 9/21/2012 by Anonymous
    • VERIFIED BUYER

      A:

      You can put it in concrete but it is not to code or recommended. All fittings and pipes ought to be installed so repair and replacement is possible. Running pex through concrete can be done by putting in a larger diameter rigid piece of PVC and after the concrete is set then pull your pex through it. Try to layout your pex and fittings to keep all the fittings in walls or areas that are accessible. When I run pex under concrete I put it in rigid PVC. You'll never develop a reputation as a good plumber if you leave nightmares for those who follow you. Paul

      Answered on 9/21/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, but to be covered under their warrantee you must cover each joint with
      shrink tape to prevent concrete in joint area.

      Answered on 9/21/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Hydro static test first then pour your concrete.

      Answered on 9/21/2012 by Anonymous
  • 1/2" ProPEX EP Tee

    Q:

    i do need this for 1/2 in. pex line? or do i need 3/8 fitting?
    Asked on 9/13/2011 by myers from Tn

    1 answer

    • CUSTOMER CARE

      A:

      This item (Q4755050) works with 1/2" PEX, but keep in mind that it is only compatible with PEX-A tubing and expansion-style fittings.

      Answered on 9/13/2011 by PexSupply Staff from NY
  • 3/4" ProPEX EP Tee

    Q:

    Is this product ok to use on heating systems
    Asked on 12/22/2010 by gerry from MAINE

    1 answer

    • CUSTOMER CARE

      A:

      They are designed for plumbing systems, however they will work in a heating system.

      Answered on 12/23/2010 by PexSupply Staff from NY
  • 1/2" ProPEX EP Tee

    Q:

    Hi,

    Is this product suited for use in potable water systems?
    Asked on 11/14/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes it is.

      Answered on 11/15/2010 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?