1-1/2" ProPEX 90 Degree Elbow Zoom

1-1/2" ProPEX 90 Degree Elbow

SKU:Q4761500

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$8.15
/ each
$78.50 / box (10 units x $7.85)
In Stock! Ships in 24-48 Hours
(61 Available)
0

Resources

Specs

Size: 1-1/2"
PEX Size: 1-1/2"
Material: Engineered Plastic
Application: Heating
Plumbing
Warranty: 25 Year Limited
Standards Met: NSF
ASTM F877
ASTM F1960
Fitting System Compatibility: Expander (ProPEX)
Max Temp (F): 320ºF

Description for Uponor (Wirsbo) Q4761500

ProPEX EP Elbows make 90-degree connections for PEX-a. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

1-1/2" ProPEX 90 Degree Elbow

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)1/2" ProPEX 90 Degree Elbow
 
5.0

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 11 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

This is the best plumbing system!!

By Al the Plummer

from Fremont ca

Verified Buyer

Comments about 3/4" ProPEX 90 Degree Elbow:

These fittings are the best and easiest to use,even my young son can help me with ease.

 
5.0

My choice for pex as a professional

By Doc

from Westerly RI

Verified Buyer

Comments about 3/4" ProPEX 90 Degree Elbow:

The best system by far. The only pex products I keep on the truck.

 
5.0

works as intended

By solar user

from Randle, WA

Verified Buyer

Comments about 3/4" ProPEX 90 Degree Elbow:

works as needed

 
5.0

EP Fittings

By Mike

from Portland, ME

Verified Buyer

Comments about 3/4" ProPEX 90 Degree Elbow:

All these EP fittings are high quality. Highly recommend ProPex connections.

 
5.0

ProPEX

By TG

from San Diego, CA

Verified Buyer

Comments about 1/2" ProPEX 90 Degree Elbow:

Good high quality part easy to install.

 
5.0

Easy installation

By VMC

from Flemington, NJ

Verified Buyer

Comments about 3/4" ProPEX 90 Degree Elbow:

PexSupply offers good service with quick delivery!

 
5.0

hip hip horray

By Kell

from Hillsboro, OR

Verified Buyer

Comments about 1/2" ProPEX 90 Degree Elbow:

good stuff

 
5.0

The only way to do plumping

By Ken Collier

from Jackson, MI

Verified Buyer

Comments about 3/4" ProPEX 90 Degree Elbow:

Quick Instatallion

 
5.0

Easier to work with than brass

By TEER

from New Mexico

Comments about ProPEX EP Elbow, 1" PEX x 1" PEX:

These EP fittings are great. Saves money and they don't get dammaged in their bin. The brass fittings can get dinged up easily on the sealing surface but not the EP fittings. Also, non corosive and light weight make them a plumbers best friend.

 
5.0

I would definately buy this product

By DIY Ron

from Purcellville, VA

Verified Buyer

Comments about 1/2" ProPEX 90 Degree Elbow:

Over a year ago, while renovating my kids bathroom, I decided it was a good time to replace the QWEST Polybutylane pipes in my house. I did a lot of research on the internet to find out what to use as a replacement. I found ProPEX to be well proven and and a quality product. I found it very easy to install and have not had any problems with the ProPEX pipes or any fittings. I would call the ProPEX system the cadillac of plumbing systems and would definately recommend using it.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 25 Answers
Displaying questions 1-5
  • 1/2" ProPEX 90 Degree Elbow

    Q:

    my pipe is a wirsbo pex 1/2 in sdr9 b 137.5 potable. can i use your fittings with this type of pipe? Your video states only type a pipe. was that an old video?
    Asked on 12/18/2014 by rudy

    1 answer

    • CUSTOMER CARE

      A:

      yes only grade "A" pex, most wirsbo/uponor tubing is. usually the grade is stamped onto the tubing itself.

      Answered on 12/19/2014 by Supplyhouse Staff from New York
  • 1/2" ProPEX 90 Degree Elbow

    Q:

    My plumber wants to use
    these in a hydronic baseboard application. Is this normal?
    Asked on 6/10/2014 by joe from nh

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this proPEX elbow is designed for use in hydronic baseboard systems in conjunction with PEX tubing.

      Answered on 6/11/2014 by SupplyHouse Staff from NY
  • 1/2" ProPEX 90 Degree Elbow

    Q:

    We supplied our plumber with these EP elbows (1/2 by 1/2) and one of them broke as soon as the water was turned on. Now we are very concerned about the reliabilty of this product. Was this just bad luck? What kind of failure rate should we expect from these?
    Asked on 10/22/2012 by Patty from MA

    9 answers

    • VERIFIED BUYER

      A:

      It was probably a bad fitting, with a hairline crack. Hopefully you used this with proper and not crimp rings.
      Sent from my iPhone

      Answered on 10/22/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Bad luck. I've used these for years and have never seen one fail even
      after some pretty stupid things have been done to them. Several have been
      in use for almost 10 years with no problems. Unless your package
      was inadvertently run over by a truck, I wouldn't expect more failures.

      Answered on 10/22/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Haven't had a problem yet with them & have installed hundreds of them. Could
      have been a defect.
      Sent from my Motorola Smartphone on the Now Network from Sprint!

      Answered on 10/22/2012 by Anonymous
    • VERIFIED BUYER

      A:

      i have used hundreds of these and never had a failure. i did, one time, find a poorly molded fitting and i discarded it before using it.

      Answered on 10/22/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I only use Wirsbo products and have never seen a failure.

      Answered on 10/22/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Patty, you have nothing to worry about, propex has been around a long time
      with few problems, I think its a great product and use it all the time, You
      probably had a fitting that had been damaged before it was installed.
      Professional

      Answered on 10/22/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I've never seen a failure in any connector. That one was mis-manufactured
      (and make it through QC, which seems unlikely), damaged in shipping (also
      unlikely, these things are really tough!), or damaged by your plumber.
      Maybe your plumber wants you to go back to copper ! He'll certainly make
      more off the job if you do!

      Answered on 10/24/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I have had 2 failures with these out of a couple dozen and in both cases
      they were very short runs where the expansion tool had reached all the way
      through the tubing and had caught the edge of the fitting causing a crack.
      I don't know if that was your situation or not but I have had no other
      failures then these though I rarely uses elbows and prefer full runs by
      simply turning the tubing 90 degrees with out any fitting.

      Answered on 10/23/2012 by Skypilot22 from Maryland
    • VERIFIED BUYER

      A:

      I have never seen one of these fittings break personally. I'd be
      interested to see where the break occurred. Did it just start to leak or
      did it break apart?

      Answered on 10/22/2012 by Anonymous
  • ProPEX EP Elbow, 1" PEX x 1" PEX

    Q:

    what type of clamp do i use with this
    Asked on 6/19/2012 by Vaughn from Lubec Me.

    13 answers

    • VERIFIED BUYER

      A:

      It's propex so no clamp. Expand the tubing using the expansion tool and insert on the elbow.

      Answered on 6/19/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Propex fittings are meant for the use of the expander system. An expander
      tool with a propex ring and propex pipe would be used with this. The pipe
      with ring slid on it would be expanded then fit over the 90 fitting where it
      will shrink back down and make a water tight connection.

      Answered on 6/19/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Looks like the pex collar that takes the swedging tool.
      Sent from my IPad

      Answered on 6/19/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Use use an uponor/propex expanding tool and their nylon ring for this system

      Answered on 6/19/2012 by Anonymous
    • VERIFIED BUYER

      A:

      This is the cold expansion or pro pex system, so they really don't have
      clamps. You use rings along with the tools listed here:
      http://www.pexsupply.com/ProPEX-Expander-Tools-Heads-31000
      It's a great system with an outstanding piece of mind when you compare them
      to normal pex clamps. Pex clamps swivel whereas these are locked in place
      for eternity.

      Answered on 6/19/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No clamps. Propex expansion rings.

      Answered on 6/19/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The propex fittings don't use clamps, you need to have the expander tool,
      which widens the pex tubing so it can fit over the fitting. You also need
      to purchase a ring which is expanded with the pex tubing. These return to
      their original diameter, making the seal over the fittings. Good system,
      but the expander tool is pricey. You may be able to rent one.

      Answered on 6/19/2012 by Anonymous
    • VERIFIED BUYER

      A:

      that is not a clamp fitting.  you place a ring over the pex pipe and insert an expander tool and after your enlarge the pipe you just shove the fitting in and wait for it to shrink. wonderful system!

      Answered on 6/20/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Expandable pex ring

      Answered on 6/20/2012 by Anonymous
    • VERIFIED BUYER

      A:

      This elbow uses an expansion ring not a clamp.

      Answered on 6/20/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No clamp. You have to use the pex rings, pex tubing and pex expander tool. This fitting is not designed to be used with pex tubing that requires clamps. The pex ring goes over the end, the tube and ring are expanded with the tool, the fitting inserted and it closes on the fitting.

      Answered on 6/20/2012 by Anonymous
    • CUSTOMER CARE

      A:

      This fitting works with ProPEX expansion style fittings and collars. Watch the video linked below to see a demonstration.

      http://www.youtube.com/watch?v=y0UuNxhHWh8

      Answered on 6/21/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      You use a collar around the pipe, then an expansion tool and slide the fitting into the pipe before it shrinks back. This fitting is used most often with wersbo pipe.

      Answered on 6/21/2012 by Anonymous
  • ProPEX EP Elbow, 1-1/2" PEX x 1-1/2" PEX

    Q:

    This line item is identified as an "engineered plastic" elbow in the product description, but the unit cost is $7.85. Is this line item really intended to be a lead-free brass elbow? If so, the product description needs to be revised.
    Asked on 8/30/2011 by Don from Truckee, CA

    1 answer

    • CUSTOMER CARE

      A:

      Uponor does not offer a 1-1/2" x 1-1/2" brass elbow. This elbow is plastic, but all plastic elbows are lead free.

      Answered on 9/6/2011 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?