1/2" ProPEX EP Angle Stop Valve Zoom

1/2" ProPEX EP Angle Stop Valve

SKU:Q4905038

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$5.45
/ each
$52.50 / box (10 units x $5.25)
In Stock! Ships in 24-48 Hours
(171 Available)
2

Specs

Application: Heating
Plumbing
Material: Engineered Plastic
Size: 1/2"
PEX Size: 1/2"
Fitting System Compatibility: Expander (ProPEX)
Standards Met: ASTM F877
ASTM F1960
Tubing Compatibility: PEX
Body Pattern: Angle

Description for Uponor (Wirsbo) Q4905038

1/2" ProPEX x 3/8" OD Compression

EP valves feature the proven performance of engineered plastic and the durability and precision of ceramics. They resist chemical and mineral buildup, along with corrosion, pitting and scaling. They can be used for PEX-to-PEX and point-of-use shutoff at the fi xture. The angle stop valve is configured for 1/2" Wirsbo AQUAPEX® tubing.

1/2" ProPEX EP Angle Stop Valve

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)ProPEX EP Angle Stop Valve for 1/2" PEX
 
4.7

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

Easy to use!

By Yooper

from Houghton, MI

Verified Buyer

Comments about ProPEX EP Angle Stop Valve for 1/2" PEX:

This is a clean solution for out of the wall terminations. My only gripe is the instructions or lack there of for installation.

 
5.0

Just like Propex - fast and reliable!

By Ken za plumber

from Denver, CO

Verified Buyer

Comments about ProPEX EP Angle Stop Valve for 1/2" PEX:

Propex EP quality, ceramic durability and fast! What else could a plumbing finish crew want? Expand tubing, insert valve, place the valve in the off position and turn the water back on! So easy, even the Boss could do it!

(1 of 1 customers found this review helpful)

 
4.0

Works as advertised, but a bit flimsy

By Jim the Fish

from Corvallis, OR

Verified Buyer

Comments about ProPEX EP Angle Stop Valve for 1/2" PEX:

I installed these directly to Pro Pex coming out of a stub-out for a utility dog washing tub. The outlet side with the plastic fine threads is easy to cross-thread, so take care when attaching the flex lines to your fixture. The shut-off is very easy to actuate, quick and slim...but the "ring" actuator feels a bit noodly. If you tried hard to turn it past it's stops, it would be easy to bust it.

 
5.0

These are worth every penny,work great

By sloridr

from sturgis , sd

Verified Buyer

Comments about ProPEX EP Angle Stop Valve for 1/2" PEX:

Very easy to apply to job, and give a nice look . If your doing pex at your house this is the valve to use, have ten and with no failure on any.

 
4.0

Works well

By Lan_plumberman

from Rochester, WA

Verified Buyer

Comments about ProPEX EP Angle Stop Valve for 1/2" PEX:

Has been in use for a year, works well, no problems.

 
5.0

Wirsbo pex angle stop valve

By sloridr

from sturgis , south dakota

Verified Buyer

Comments about ProPEX EP Angle Stop Valve for 1/2" PEX:

These valve went on easy and worked great after installing. was not sure about them but decided to try them out and glad i did. I would not buy any other one.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 4 Answers
Displaying questions 1-3
  • ProPEX EP Angle Stop Valve for 1/2" PEX

    Q:

    I'd like to use this angle valve for a sink and dishwasher situation where I split it - what is the best way to split using these valves?
    Asked on 11/23/2013 by Ben

    2 answers

    • VERIFIED BUYER

      A:

      The standard way is to use a "Tee" after leaving the valve, thus routing one 3/8 supply to the sink and one to the dishwasher. The Tee would be of a type that would be suitable for
      the supply tubing (runs between the valve and fixture) that you chose to use. This is the most common practice for a single existing water supply. Another method and perhaps a
      better solution is to divide your water supply before reaching the valve so that you would have two valves and a means of shutting off either of the two fixtures independently.
      This would be done using a Tee suitable for the Pex you will be using.
      Smokey Johnson

      Answered on 11/24/2013 by Smokey from NC mountains
    • VERIFIED BUYER

      A:

      If you have the lines coming out of the wall and you are using angle stops put in a tee so the run of the tee goes to faucet and the branch of tee faces toward bottom of cabinet with the stop facing the dishwasher side of cabinet this is the best way
      If your in a jam and you need to feed bot the faucet and dishwasher from that single angle stop the get a 3/8" compression tee and tee off for dishwasher and faucet after the angle stop this Is not the best way because if you have to shut off the facet or dishwasher you have to shut off both 
      Best case scenario you always want to have a shut off for each appliance or water outlet
      I hope this helps 
      Thank you 
      Greg Walshak
      Sent from my Galaxy S®III

      Answered on 11/24/2013 by Anonymous
  • ProPEX EP Angle Stop Valve for 1/2" PEX

    Q:

    What is the temp and pressure rating on this valve? Will it perform as well as the brass valves?
    Asked on 9/12/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      These valves are rated up to 200°F and 150 psi.

      Answered on 9/13/2011 by PexSupply Staff from NY
  • ProPEX EP Angle Stop Valve for 1/2" PEX

    Q:

    How will these valves hold up using salt water for toilet application?
    Asked on 8/23/2011 by King of Plumbing from Avalon, Ca

    1 answer

    • CUSTOMER CARE

      A:

      These valves have no metal parts. They will be fine for that application.

      Answered on 8/24/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons