1/2" ProPEX EP Straight Stop Valve Zoom

1/2" ProPEX EP Straight Stop Valve

SKU:Q4935038

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$5.15
/ each
$49.50 / box (10 units x $4.95)
In Stock! Ships in 24-48 Hours
(143 Available)
0

Resources

Specs

Application: Heating
Plumbing
Material: Engineered Plastic
Size: 1/2"
PEX Size: 1/2"
Fitting System Compatibility: Expander (ProPEX)
Standards Met: ASTM F877
ASTM F1960
Tubing Compatibility: PEX
Body Pattern: Straight

Description for Uponor (Wirsbo) Q4935038

1/2" ProPEX x 3/8" OD Compression

ProPEX® EP Valves provide the proven performance of engineered plastic and the durability and precision of ceramics. ProPEX EP Valves resist chemical and mineral buildup, along with corrosion, pitting and scaling. These valves can be used for PEX-to-PEX and point-of-use shutoff at the fixture. Angle and Straight Valves connect 1/2" Wirsbo AQUAPEX® tubing and to 3/8" o.d. risers, and In-line Valves connect 1/2" and 3/4" Wirsbo AQUAPEX tubing.

1/2" ProPEX EP Straight Stop Valve

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)ProPEX EP Straight Stop Valve for 1/2" PEX
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Much Easier

By DIY Mike

from Vancouver, WA

Verified Buyer

Comments about ProPEX EP Straight Stop Valve for 1/2" PEX:

Very convenient way to make the transition from 1/2" PEX to 3/8" compression for faucets. The valve is a bonus.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers