5/8" ProPEX x 3/4" Copper Adapter Ball Valve Zoom

5/8" ProPEX x 3/4" Copper Adapter Ball Valve

SKU:Q5806375

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$17.55
/ each
$169.50 / box (10 units x $16.95)
In Stock! Ships in 24-48 Hours
(8 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 5/8" x 3/4"
Sweat Size: 3/4"
Material: Brass
Application: Plumbing
Heating
Max Pressure (PSI): 200
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F1960
NSF
ASTM F877
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Uponor (Wirsbo) Q5806375

ProPEX to Copper quarter-turn Ball Valves feature a shut-off valve for connecting PEX-a tubing to copper pipe. This fitting can't be used with glycol systems.

5/8" ProPEX x 3/4" Copper Adapter Ball Valve

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)5/8" ProPEX x 3/4" Copper Adapter Ball Valve
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

it does what its suppose to

By Bump

from michigan

Verified Buyer

Comments about 5/8" ProPEX x 3/4" Copper Adapter Ball Valve:

took awhile to get but everything propex is good just a little high on price.

  • Primary use:
  • Personal

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers