ProPEX Air Expander Tool Kit Zoom

ProPEX Air Expander Tool Kit

SKU:Q6301000

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Q6301000 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Specs

Size: 1"
3/4"
5/8"
1/2"
3/8"
PEX Size: 1/2"
3/8"
5/8"
3/4"
1"
Application: Plumbing
Heating
Heads Included: 1/2"
Includes: Q6301010
Tubing Compatibility: PEX
Fitting System Compatibility: Expander (ProPEX)

Description for Uponor (Wirsbo) Q6301000

ProPEX Air (pneumatic) Expander Tool expands 3/8", 1/2", 5/8", 3/4" and 1" PEX-a tubing using the ProPEX connection method. Kit includes 1/2" Expander Head, lubricant, carrying case and 4 oz. tube of pneumatic oil. Note: 3/8", 5/8", 3/4" and 1" Expander Heads are sold separately.

ProPEX Air Expander Tool Kit

Q&A: Ask the Questions, share answers