Quik Trak Radiant Heat Package -1000 sq ft Zoom

Quik Trak Radiant Heat Package -1000 sq ft


Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out



Application: Heating
Type: Radiant Heat Package
Coverage (Sq Ft.): 1000
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX
PEX Size: 5/16"
Tubing Type: Oxygen Barrier
Length: 2000 ft.
Number of Outlets: 8

Description for Uponor (Wirsbo) QUIK1000

This 1000 sq. ft. Quik Trak radiant heat package contains the following products: (Please note that the numbers in parentheses represent the quantity included in the package).

Quik Trak

Tubing Fittings Accessories **NOTE: This package does NOT include pumps, controls or valves that may be necessary to complete the installation.

Quik Trak Radiant Heat Package -1000 sq ft

Q&A: Ask the Questions, share answers