Quik Trak Radiant Heat Package -1500 sq ft Zoom

Quik Trak Radiant Heat Package -1500 sq ft


Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
/ each
In Stock! Ships in 24-48 Hours
(1 Available)



Application: Heating
Type: Radiant Heat Package
Coverage (Sq Ft.): 1500
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX
PEX Size: 5/16"
Tubing Type: Oxygen Barrier
Length: 3000 ft.
Number of Outlets: 12

Description for Uponor (Wirsbo) QUIK1500

This 1500 sq. ft. Quik Trak radiant heat package contains the following products: (Please note that the numbers in parentheses represent the quantity included in the package).

Quik Trak

Tubing Fittings Accessories **NOTE: This package does NOT include pumps, controls or valves that may be necessary to complete the installation.

Quik Trak Radiant Heat Package -1500 sq ft

Q&A: Ask the Questions, share answers