Quik Trak Radiant Heat Package - 500 sq ft Zoom

Quik Trak Radiant Heat Package - 500 sq ft

SKU:QUIK500

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$2,873.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Application: Heating
Type: Radiant Heat Package
Coverage (Sq Ft.): 500
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX
PEX Size: 5/16"
Tubing Type: Oxygen Barrier
Length (Feet): 1000'
Number of Outlets: 4

Description for Uponor (Wirsbo) QUIK500

This 500 sq. ft. Quik Trak radiant heat package contains the following products: (Please note that the numbers in parentheses represent the quantity included in the package).

Quik Trak

Tubing Fittings Accessories **NOTE: This package does NOT include pumps, controls or valves that may be necessary to complete the installation.

Quik Trak Radiant Heat Package - 500 sq ft

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • Quik Trak Radiant Heat Package - 500 sq ft

    Q:

    Can the Quik Trak be installed directly on top of smooth, finished concrete?
    Asked on 5/29/2013 by Mrs.P from Hannibal, NY

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it can. Make sure to insulate between the slab and Quik Trak panels if there is no insulation beneath the slab.

      Answered on 6/27/2013 by PexSupply Staff from NY
  • Quik Trak Radiant Heat Package - 500 sq ft

    Q:

    would you be able to install rug directly on this system?
    Asked on 2/8/2012 by scoot from Millbury Mass.

    1 answer

    • CUSTOMER CARE

      A:

      Yes, wood and carpet can be installed directly on top of Quik Trak panels. With tile, stone, or linoleum you would need to place a cement board between the Quik Trak and the finished floor.

      Answered on 2/9/2012 by PexSupply Staff from NY
  • Quik Trak Radiant Heat Package - 500 sq ft

    Q:

    Can engineered flooring be installed directly on this? Specific kind? How? Underlayment plus floating floor? Any additional info on possible wood flooring over this will be appreciated.
    Asked on 8/1/2011 by Anonymous from Woodburn, OR

    1 answer

    • CUSTOMER CARE

      A:

      Engineered flooring can be installed directly on top of the Quik Trak. It would generally be stapled down.

      Answered on 8/2/2011 by PexSupply Staff from NY
  • Quik Trak Radiant Heat Package - 500 sq ft

    Q:

    Can i put any type of floor over this.Iam looking to put ceramic tile.
    Asked on 2/20/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      In order to use ceramic tile, you would need to place a layer of gypsum board between the tiles and the Quik Trak.

      Answered on 2/21/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?