Quik Trak Radiant Heat Package - 750 sq ft Zoom

Quik Trak Radiant Heat Package - 750 sq ft

SKU:QUIK750

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$4,268.95
/ each
Out of StockAllow 7-10 Days to Ship Out

Specs

Application: Heating
Type: Radiant Heat Package
Coverage (Sq Ft.): 750
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX
PEX Size: 5/16"
Tubing Type: Oxygen Barrier
Length: 1500 Ft.
Number of Outlets: 6

Description for Uponor (Wirsbo) QUIK750

This 750 sq. ft. Quik Trak radiant heat package contains the following products: (Please note that the numbers in parentheses represent the quantity included in the package).

Quik Trak

Tubing Fittings Accessories **NOTE: This package does NOT include pumps, controls or valves that may be necessary to complete the installation.

Quik Trak Radiant Heat Package - 750 sq ft

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons