Uponor Slab Radiant Heat Package - 750 sq ft Zoom

Uponor Slab Radiant Heat Package - 750 sq ft

SKU:SLAB750U

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$899.95
/ each
In Stock! Ships in 24-48 Hours
(11 Available)
0

Specs

Application: Heating
Type: Radiant Heat Package
Coverage (Sq Ft.): 750
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX
PEX Size: 1/2"
Tubing Type: Oxygen Barrier
Length: 900 ft.
Number of Outlets: 3

Description for Uponor (Wirsbo) SLAB750U

**NOTE: Material In This Package is Based on 12" Spacing**

This 750 sq. ft. Uponor Slab radiant heat package contains the following products: (Please note that the numbers in parentheses represent the quantity included in the package).

Tubing:

Fittings: Accessories: **NOTE: This package does NOT include pumps, controls or valves that may be necessary to complete the installation.

Uponor Slab Radiant Heat Package - 750 sq ft

Q&A: Ask the Questions, share answers