Daytona
Description
**NOTE: Material In This Package is Based on 16" Joist Bays**

This 1000 sq. ft. suspended pipe radiant heat package contains the following products: (Please note that the numbers in parentheses represent the quantity included in the package).

Tubing Fittings Accessories **NOTE: This package does NOT include pumps, controls or valves that may be necessary to complete the installation.
Read more
Specs
Application:
Heating
Type:
Radiant Heat Package
Coverage (Sq Ft.):
1000
Fitting System Compatibility:
PEX Compression
Tubing Compatibility:
PEX
PEX Size:
1/2"
Tubing Type:
Oxygen Barrier
Length:
1800 ft.
Number of Outlets:
6
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    Product Reviews

    Product Q&A