Uponor Suspended Pipe Radiant Heat Package - 1500 sq ft Zoom

Uponor Suspended Pipe Radiant Heat Package - 1500 sq ft

SKU:SUSPIPE1500U

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$2,899.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Specs

Application: Heating
Type: Radiant Heat Package
Coverage (Sq Ft.): 1500
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX
PEX Size: 1/2"
Tubing Type: Oxygen Barrier
Length: 2700 ft.
Number of Outlets: 10

Description for Uponor (Wirsbo) SUSPIPE1500U

**NOTE: Material In This Package is Based on 16" Joist Bays**

This 1500 sq. ft. suspended pipe radiant heat package contains the following products: (Please note that the numbers in parentheses represent the quantity included in the package).

Tubing

Fittings Accessories **NOTE: This package does NOT include pumps, controls or valves that may be necessary to complete the installation.

Uponor Suspended Pipe Radiant Heat Package - 1500 sq ft

Q&A: Ask the Questions, share answers