ProPEX Red Brass Fitting Adapter, 1/2" PEX x 1/2" Copper Zoom

ProPEX Red Brass Fitting Adapter, 1/2" PEX x 1/2" Copper

SKU:V4505050

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
V4505050 has been discontinued.
Suggested Alternative:
SKU: LF4505050
Brand: Uponor (Wirsbo)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1/2"
PEX Size: 1/2"
Sweat Size: 1/2"

Description for Uponor (Wirsbo) V4505050

ProPEX Red Brass fitting Adapters transition PEX-a tubing to copper fittings. Highly resistant ot the effects of aggressive water conditions, published research has repeatedly demonstrated that red brass is generally regarded as immune to dezincification and stress-corrosion cracking. Red Brass Fittings are safe for direct burial in soil in accordance with Uponor installation guidelines.

ProPEX Red Brass Fitting Adapter, 1/2" PEX x 1/2" Copper

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • ProPEX Red Brass Fitting Adapter, 3/4" PEX x 3/4" Copper

    Q:

    Can pex "copper fitting" adapters be soldered directly into another brass fitting? The brass to brass fit doesn't seem as snug as the copper to brass. Thanks.
    Asked on 7/12/2012 by Rob

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can solder the fitting adapter directly to another brass fitting. Typically, contractors will sweat the fitting adapter directly to a brass ball valve as this is common practice.

      Answered on 7/12/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?