A/R Fan & Limit Switch (95° Open, 105° Close) Zoom

A/R Fan & Limit Switch (95° Open, 105° Close)

SKU:S1-2845-3171

Brand: York

York
Qty Price
$11.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Specs

Reset Type: Automatic
Switch Opens: 95°F
Switch Closes: 105°F

Description for York S1-2845-3171

A/R Fan & Limit Switch (95° Open, 105° Close)

**Image may not represent actual product.**

A/R Fan & Limit Switch (95° Open, 105° Close)

Q&A: Ask the Questions, share answers