Filter 16" x 25"

Filter 16" x 25"

SKU:S1-FM10162505

Brand: York

York
Qty Price
$27.25
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Specs

Width (Inches): 16"
Length (Inches): 25"

Description for York S1-FM10162505

Filter 16" x 25"

Filter 16" x 25"

REVIEW SNAPSHOT®

by PowerReviews
York23-1/8" x 24-5/8" x 1" Cleanable Air Filter
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

York HVAC 5" box filter -quality product

By Dano

from Mechanicsburg, PA

Verified Buyer

Comments about 23-1/8" x 24-5/8" x 1" Cleanable Air Filter:

This York residential 5" box filter is new to the PexSupply product line. Helpful staffers located and made the filter available for website ordering in less than a week. The frame is sturdy and is fitted with foam strips for improved air flow sealing. I am pleased with the filter construction and its MEV rating of 10 but the price was a bit higher than some of the other filters available from Pex. It may well be worth the few extra dollars; I'll monitor performance to make that judgment.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers