Description
A Triple Lock insulated aluminum flex duct with reinforced foil/mylar sleeve - Class 1 air duct/connector (T/L-M) is manufactured by using a dead soft aluminum strip, spirally wound and mechanically joined together. The inner duct is draped with thick fiberglass insulation and covered by a flame retardant, scrim foil mylar vapour barrier. This ULC-S110 and UL-181 Class 1 product integrates a Triple-Lock core with an insulated reinforced sleeve to produce an unbeatable thermal air duct which aids temperature uniformity, absorbs duct vibration and ensures low permeability.

Pressure Rated:
  • 10" w.g. positive thru 16" Dia.
  • 6" w.g. positive, 18" Dia.
  • 12" w.g. negative, thru 16" Dia.
  • 4" w.g. negative, 18" Dia.

Rated Velocity:
  • 5500 F.P.M.

Vapour Barrier Permeance:
  • .05 Perm A.S.T.M. E96, Procedure A

Operating Temperature Range: -20°F to +250°F

Flame/Smoke: 25/50 UL 181 Class 0

Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.
Read more
Manuals (1)
Specs
Diameter (Inches):
6"
R-Value:
8
Length (Feet):
8 ft.
Material:
Aluminum
Operating Temp Range:
-20° to 250°F
Features:
Mylar Sleeve
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A