Z-Vent Sealant (3 oz.) Zoom

Z-Vent Sealant (3 oz.)

SKU:2SILRRTV106X

Brand: Z-FLEX

Z-FLEX
Qty Price
$9.35
/ each
$89.50 / box (10 units x $8.95)
In Stock! Ships in 24-48 Hours
(17 Available)
0

Specs

Vent Type: Miscellaneous
Weight: 3 oz

Description for Z-FLEX 2SILRRTV106X

Z-Vent is a factory built, engineered AL29-4C special gas vent pipe, suitable for positive or negative pressure. Z-Vent is UL tested and listed to UL1738/S636. CAT II, III, IV venting approved.

Flashing for use in flat roof or chimney application.

Z-Vent Sealant (3 oz.)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Z-Vent Sealant (3 oz.)

    Q:

    Do you apply this sealant around the silicone sealing gasket of each z-vent lll component before tighting the gear clamp?
    Asked on 6/6/2011 by clark from Toronto

    1 answer

    • CUSTOMER CARE

      A:

      This product minimizes the amount of rain water trickling down the pipe when used inside the storm collar before clamping. It keeps moisture from entering behind the termination when applied on the back of a flush mounted termination. The sealant should not to be used when joining Z-Vent pipe together.

      Answered on 6/6/2011 by PexSupply Staff from NY
  • Z-Vent Sealant (3 oz.)

    Q:

    What is the temperature rating for this sealant?
    Asked on 2/19/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This sealant has a temperature range of -62 °F to 500 °F.

      Answered on 2/21/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?