4" Universal Appliance Adapter w/ Back-Flow Preventer & Condensate Drain Zoom

4" Universal Appliance Adapter w/ Back-Flow Preventer & Condensate Drain

SKU:2SVBFDPA04

Brand: Z-FLEX

Z-FLEX
Qty Price
$71.95
/ each
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Vent Type: Miscellaneous
Diameter (Inches): 4"
Size: 4"
Material: Stainless Steel

Description for Z-FLEX 2SVBFDPA04

4" Universal Appliance Adapter w/ Back-Flow Preventer & Condensate Drain

4" Universal Appliance Adapter w/ Back-Flow Preventer & Condensate Drain

REVIEW SNAPSHOT®

by PowerReviews
Z-FLEX4" Universal Appliance Adapter w/ Back-Flow Preventer & Condensate Drain
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (3)

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

Quality Product

By EAF

from Selah, wa

Comments about 4" Universal Appliance Adapter w/ Back-Flow Preventer & Condensate Drain:

Can't beat the ease of using one component instead of 3. Used it as the first component of a vertical run of exhaust from Takagi-Jr2-IN.

  • Was this a gift?:
  • No
 
5.0

Great product

By Beemanbuzzin

from Yuba City, CA

Verified Buyer

Comments about 4" Universal Appliance Adapter w/ Back-Flow Preventer & Condensate Drain:

High quality product. I have used before and will again.

  • Was this a gift?:
  • No
 
5.0

Painless ordering for perfect item

By Tinker Tom

from Centralia, IL

Verified Buyer

Comments about 4" Universal Appliance Adapter w/ Back-Flow Preventer & Condensate Drain:

This item worked perfect. It eleminated having to buy 2 seperate componants to complete the job. Great service and delivery.

  • Was this a gift?:
  • No

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 4" Universal Appliance Adapter w/ Back-Flow Preventer & Condensate Drain

    Q:

    How long is this unit so I can complete my materials list and buy what I need and is this for a horizontal runs?

    Thanks
    Asked on 9/4/2015 by gary from United States

    1 answer

    • CUSTOMER CARE

      A:

      The 2SVBFDPA04 measures about 9-5/8" end to end. Typically this item would hook directly to the water heater/appliance exhaust outlet.

      Answered on 9/14/2015 by SupplyHouse Staff from NY
  • 4" Universal Appliance Adapter w/ Back-Flow Preventer & Condensate Drain

    Q:

    Can this be used as the verticle drain on a Marey propane on demand water heater? They said to install a drain piece on top of heater before using elbow to go through wall.
    Asked on 7/3/2015 by Mitch from Wever, Iowa

    1 answer

    • CUSTOMER CARE

      A:

      It should depending on the other duct work already installed.

      Answered on 7/8/2015 by Supplyhouse Staff from New York
Displaying questions 1-2

Do you have a question about this product?