3" Horizontal Condensation Drain Zoom

3" Horizontal Condensation Drain

SKU:2SVEDWCF03

Brand: Z-FLEX

Z-FLEX
Qty Price
$32.95
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Vent Type: Miscellaneous
Diameter (Inches): 3"
Size: 3"

Description for Z-FLEX 2SVEDWCF03

  • 3" diameter
  • Used to drain the condensate on a horizontal run
  • Nipple size on the drain is 3/8"

3" Horizontal Condensation Drain

REVIEW SNAPSHOT®

by PowerReviews
Z-FLEX4" Horizontal Condensation Drain
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

No problems

By OddBob

from Ephrata PA

Verified Buyer

Comments about 4" Horizontal Condensation Drain:

Works as it should

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3" Horizontal Condensation Drain

    Q:

    How long is the 3" horizontal condesation drain by Z flex?
    Asked on 10/18/2010 by Anonymous

    1 answer

Displaying question 1

Do you have a question about this product?