3" x 45° Z-Vent Single Wall Elbow Zoom

3" x 45° Z-Vent Single Wall Elbow

SKU:2SVEEWCF0345

Brand: Z-FLEX

Z-FLEX
Qty Price
$37.65
/ each
$180.75 / box (5 units x $36.15)
Out of StockAllow 5-7 Days to Ship Out
4

Specs

Product Type: Elbow
Diameter (Inches): 3"
Type: 45°

Description for Z-FLEX 2SVEEWCF0345

3" Z-Vent 45° Elbow

3" x 45° Z-Vent Single Wall Elbow

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 4 Answers
Displaying question 1
  • 4" Z-Vent 45° Elbow

    Q:

    4" z vent 45 deg elbow,2sveewcf0445 are two of these required to for an offset?
    Asked on 9/7/2012 by Phil from Union City, Ca

    4 answers

    • VERIFIED BUYER

      A:

      yes,,, that picture is deceiving.

      Answered on 9/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, two 45's or two 90's are needed for an offset, depending on how you would like to configure.
      Joel M.
      Abundant Air Systems
      Sent from my Verizon Wireless BlackBerry

      Answered on 9/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes 2 are required to produce an offset. The length of the 45 degree angle will
      be 5.41", center to center. The offset will be 3.82", center to center. Any
      length added to the 45 degree run will add the length x .707 to the offset.

      Answered on 9/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, it takes two to make an offset.
      Steve

      Answered on 9/10/2012 by Anonymous
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons