4" x 45° Z-Vent Single Wall Elbow Zoom

4" x 45° Z-Vent Single Wall Elbow

SKU:2SVEEWCF0445

Brand: Z-FLEX

Z-FLEX
Qty Price
$38.95
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Product Type: Elbow
Diameter (Inches): 4"
Type: 45°

Description for Z-FLEX 2SVEEWCF0445

4" x 45° Z-Vent Single Wall Elbow

REVIEW SNAPSHOT®

by PowerReviews
Z-FLEX3" x 45° Z-Vent Single Wall Elbow
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Elbow 45 degree Z vent stainless steel exhaust pipe

By herbivore80

from Albany NY

Verified Buyer

Comments about 3" x 45° Z-Vent Single Wall Elbow:

The stainless steel exhaust pipe installed on the furnace exits through a series of 45 and 90 degree and straight pipes through sidewall exit through the house. There is a great ease of installation, with each gasket locking . Sometimes a little dawn detergent eases the gasket fittings nicely. Great to use no matter how you do it.

 
3.0

Too many pictures will confuse you.

By GrampaDave

from Detroit-Sub-Burb, MI

Verified Buyer

Comments about 4" x 45° Z-Vent Single Wall Elbow:

Have not installed these items yet. However, I have to jog over 22 inches inside the attic before exiting the roof. As an engineer I have many years laying out ductwork systems. Was looking for a few dimensions on these 45 degree elbows. The dimension sheet shows a three piece 45 elbow. What you receive is a two piece elbow. Go figure. Z-Vent right hand should talk to Z-vent left hand.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 4 Answers
Displaying question 1
  • 4" x 45° Z-Vent Single Wall Elbow

    Q:

    4" z vent 45 deg elbow,2sveewcf0445 are two of these required to for an offset?
    Asked on 9/7/2012 by Phil from Union City, Ca

    4 answers

    • VERIFIED BUYER

      A:

      yes,,, that picture is deceiving.

      Answered on 9/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, two 45's or two 90's are needed for an offset, depending on how you would like to configure.
      Joel M.
      Abundant Air Systems
      Sent from my Verizon Wireless BlackBerry

      Answered on 9/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes 2 are required to produce an offset. The length of the 45 degree angle will
      be 5.41", center to center. The offset will be 3.82", center to center. Any
      length added to the 45 degree run will add the length x .707 to the offset.

      Answered on 9/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, it takes two to make an offset.
      Steve

      Answered on 9/10/2012 by Anonymous
Displaying question 1

Do you have a question about this product?