5" x 1-1/2 Ft. Z-Vent Single Wall Pipe Zoom

5" x 1-1/2 Ft. Z-Vent Single Wall Pipe

SKU:2SVEPWC0501.5

Brand: Z-FLEX

Z-FLEX
Qty Price
$36.35
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
4

Specs

Diameter (Inches): 5"
Length (Feet): 1.5 Ft
Vent Type: Straight Pipe
Vent Construction: Single Wall

Description for Z-FLEX 2SVEPWC0501.5

  • Gasketed connections
  • Fusion welded pipe seams
  • No sealant required, no cure time, or no call backs
  • Air tight seam, smooth finish, better fit
  • Metallic special gas vent cut to length on site (single wall version) saves time and lowers cost.
  • Highest pressure rating in the industry greater than five time the industry standard
  • Single and double wall, manufactured in diameters from 3" to 24"

Available in diameters 3" to 24" and standard lengths up to 10 Ft. (3" and 4" diameter only). Pipe can be cut to length. The female end of each Z-VENT? component incorporates a Double Fail Safe? self sealing gasket. Examine all components to ensure that gasket integrity has remained during shipping. Gaskets must be in proper position or flue gases could leak resulting in carbon monoxide poisoning. The installation shall be in accordance with the manufacturer?s installation instructions.

5" x 1-1/2 Ft. Z-Vent Single Wall Pipe

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons