3" x 1.5 Ft. Z-Vent Single Wall Pipe Zoom

3" x 1.5 Ft. Z-Vent Single Wall Pipe

SKU:2SVEPWCF0301.5

Brand: Z-FLEX

Z-FLEX
Qty Price
$25.75
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Diameter (Inches): 3"
Length (Feet): 1.5 Ft
Vent Type: Straight Pipe
Vent Construction: Single Wall

Description for Z-FLEX 2SVEPWCF0301.5

  • Gasketed connections
  • Fusion welded pipe seams
  • No sealant required, no cure time, or no call backs
  • Air tight seam, smooth finish, better fit
  • Metallic special gas vent cut to length on site (single wall version) saves time and lowers cost.
  • Highest pressure rating in the industry greater than five time the industry standard
  • Single and double wall, manufactured in diameters from 3" to 24"

Available in diameters 3" to 24" and standard lengths up to 10 Ft. (3" and 4" diameter only). Pipe can be cut to length. The female end of each Z-VENT? component incorporates a Double Fail Safe? self sealing gasket. Examine all components to ensure that gasket integrity has remained during shipping. Gaskets must be in proper position or flue gases could leak resulting in carbon monoxide poisoning. The installation shall be in accordance with the manufacturer?s installation instructions.

3" x 1.5 Ft. Z-Vent Single Wall Pipe

REVIEW SNAPSHOT®

by PowerReviews
Z-FLEX4" x 4 Ft. Z-Vent Single Wall Pipe
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Worked great!

By Gabe

from Alaska

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 4" x 4 Ft. Z-Vent Single Wall Pipe:

        This worked out beautifully for my exhaust for a garage heater. Looks great and works even better!

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers