4" x 4 Ft. Z-Vent Single Wall Pipe Zoom

4" x 4 Ft. Z-Vent Single Wall Pipe

SKU:2SVEPWCF0404

Brand: Z-FLEX

Z-FLEX
Qty Price
$59.85
/ each
$287.75 / box (5 units x $57.55)
In Stock! Ships in 24-48 Hours
(7 Available)

Specs

Diameter (Inches): 4"
Length (Feet): 4 ft.
Vent Type: Straight Pipe
Vent Construction: Single Wall

Description for Z-FLEX 2SVEPWCF0404

  • Gasketed connections
  • Fusion welded pipe seams
  • No sealant required, no cure time, or no call backs
  • Air tight seam, smooth finish, better fit
  • Metallic special gas vent cut to length on site (single wall version) saves time and lowers cost.
  • Highest pressure rating in the industry greater than five time the industry standard
  • Single and double wall, manufactured in diameters from 3" to 24"

Available in diameters 3" to 24" and standard lengths up to 10 Ft. (3" and 4" diameter only). Pipe can be cut to length. The female end of each Z-VENT? component incorporates a Double Fail Safe? self sealing gasket. Examine all components to ensure that gasket integrity has remained during shipping. Gaskets must be in proper position or flue gases could leak resulting in carbon monoxide poisoning. The installation shall be in accordance with the manufacturer?s installation instructions.

4" x 4 Ft. Z-Vent Single Wall Pipe

REVIEW SNAPSHOT®

by PowerReviews
Z-FLEX4" x 5' Z-Vent Pipe
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

reccommended

By William

from N California

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 4" x 4' Z-Vent Pipe:

        Not an option; gotta have it

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • 4" x 5' Z-Vent Pipe

          Q:

          is this a csa approved product?
          Asked on 10/8/2010 by tyson from weyburn, saskatchewan, canada

          1 answer

          • CUSTOMER CARE

            A:

            Yes, Z-Flex is approved for use in Canada.

            Answered on 10/15/2010 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons