4" x 4-1/2" Z-Vent Single Wall Woodstock Pipe Zoom

4" x 4-1/2" Z-Vent Single Wall Woodstock Pipe

SKU:2SVEPWS04.375

Brand: Z-FLEX

Z-FLEX
Qty Price
$10.35
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Diameter (Inches): 4"
Length (Inches): 4.5"
Vent Type: Straight Pipe
Vent Construction: Single Wall

Description for Z-FLEX 2SVEPWS04.375

  • Gasketed connections
  • Fusion welded pipe seams
  • No sealant required, no cure time, or no call backs
  • Air tight seam, smooth finish, better fit
  • Metallic special gas vent cut to length on site (single wall version) saves time and lowers cost.
  • Highest pressure rating in the industry greater than five time the industry standard
  • Single and double wall, manufactured in diameters from 3" to 24"

Available in diameters 3" to 24" and standard lengths up to 10 Ft. (3" and 4" diameter only). Pipe can be cut to length. The female end of each Z-VENT? component incorporates a Double Fail Safe? self sealing gasket. Examine all components to ensure that gasket integrity has remained during shipping. Gaskets must be in proper position or flue gases could leak resulting in carbon monoxide poisoning. The installation shall be in accordance with the manufacturer?s installation instructions.

4" x 4-1/2" Z-Vent Single Wall Woodstock Pipe

REVIEW SNAPSHOT®

by PowerReviews
Z-FLEX7" x 3 Ft. Z-Vent Single Wall Pipe
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (4)

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
5.0

Z Vent Stainless Steel exhaust vent pipes

By herbivore80

from Albany NY

Verified Buyer

Comments about 3" x 3 Ft. Z-Vent Single Wall Pipe:

Combining with this high tech Z vent stainless steel exhaust pipe vent system with high temperature ,gaskets at each joint assure a seamless transition to side vent the furnace through and exterior wall of the house. The stainless steel pipes are easy to assemble and all interlock with a provided ring to tighten for sealing the joints around the gaskets . Flawless design and ease of assembly make installation a snap. This is the best product on the market for high temperature exhaust pipe.

  • Was this a gift?:
  • No
 
4.0

Great packaging

By GrampaDave

from Detroit

Verified Buyer

Comments about 4" x 3 Ft. Z-Vent Single Wall Pipe:

Good quality construction

  • Was this a gift?:
  • No
 
5.0

Excellent

By Mailman

from Sturgeon Bay, WI

Verified Buyer

Comments about 3" x 3 Ft. Z-Vent Single Wall Pipe:

Great vent piping.

  • Was this a gift?:
  • No
 
5.0

Worked great!

By Gabe

from Alaska

Verified Buyer

Comments about 4" x 4 Ft. Z-Vent Single Wall Pipe:

This worked out beautifully for my exhaust for a garage heater. Looks great and works even better!

  • Was this a gift?:
  • No

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 4" x 4 Ft. Z-Vent Single Wall Pipe

    Q:

    Is this stainless steel? And compatible with the the takagi heaters?
    Asked on 1/2/2016 by Bailee

    1 answer

    • CUSTOMER CARE

      A:

      Yes, and yes.

      Answered on 1/20/2016 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?