4" Z-VENT Adjustable Roof Flashing Zoom

4" Z-VENT Adjustable Roof Flashing

SKU:2SVSADJF04

Brand: Z-FLEX

Z-FLEX
Qty Price
$30.85
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
4

Specs

Product Type: Venting Part
Vent Type: Roof Flashing
Size: 4"
Diameter (Inches): 4"
Features: 0/12 to 6/12 Adj. Pitch

Description for Z-FLEX 2SVSADJF04

  • Stainless steel material
  • Z-Vent adjustable roof flashing - 4" diameter
  • Adjusts from 0/12-6/12 pitch

4" Z-VENT Adjustable Roof Flashing

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons