4" Z-VENT Adjustable Roof Flashing (7/12 - 12/12 Pitch) Zoom

4" Z-VENT Adjustable Roof Flashing (7/12 - 12/12 Pitch)

SKU:2SVSADJSF-04

Brand: Z-FLEX

Z-FLEX
Qty Price
$36.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)

Specs

Product Type: Venting Part
Vent Type: Roof Flashing
Size: 4"
Diameter (Inches): 4"
Features: 7/12 to 12/12 Adj. Pitch

Description for Z-FLEX 2SVSADJSF-04

  • Z-Vent adjustable roof flashing - 4" diameter
  • Adjusts from 7/12 - 12/12 pitch

4" Z-VENT Adjustable Roof Flashing (7/12 - 12/12 Pitch)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons