4" Z-Vent Fire Stop Support Zoom

4" Z-Vent Fire Stop Support

SKU:2SVSFSSF04

Brand: Z-FLEX

Z-FLEX
Qty Price
$32.45
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
4

Specs

Product Type: Venting Part
Vent Type: Miscellaneous
Diameter (Inches): 4"
Size: 4"

Description for Z-FLEX 2SVSFSSF04

Z-Vent is a factory built, engineered AL29-4C special gas vent pipe, suitable for positive or negative pressure. Z-Vent is UL tested and listed to UL1738/S636. CAT II, III, IV venting approved.
Used as a fire stop and support on a vertical installation when penetrating a floor or ceiling.

4" Z-Vent Fire Stop Support

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons