4" Z-Vent Concentric Vent Termination, 4" In 4" Out Zoom

4" Z-Vent Concentric Vent Termination, 4" In 4" Out

SKU:2SVSHTC04

Brand: Z-FLEX

Z-FLEX
Qty Price
$181.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Vent Type: Concentric Vent Termination Kit
Diameter (Inches): 4"
Size: 4" In
4" Out
Adjustability: 12" to 18"

Description for Z-FLEX 2SVSHTC04

Tankless water heater vent termination, designed for concentric venting. Specially engineered hood brings in air intake while allowing the vent to exhaust through the same termination.

Features

4" Z-Vent Concentric Vent Termination is designed for use with tankless water heaters and high condensing boilers that bring in fresh air intake using a 4" port. (also available in other sizes/combinatons of exhaust and intake diameters).

4" Z-Vent Concentric Vent Termination, 4" In 4" Out

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 4" Z-Vent Concentric Vent Termination, 4" In 4" Out

    Q:

    will this work with a takagi jr vented out the side of a house?
    Asked on 11/5/2012 by bryanweiser

    1 answer

    • CUSTOMER CARE

      A:

      Yes, but only if you are using Z-vent venting products.

      Answered on 11/7/2012 by PexSupply Staff from NY
  • 4" Z-Vent Concentric Vent Termination, 4" In 4" Out

    Q:

    Installing a Modine Hot Dawg 75,000 btu HDS(Seperated Combustion) natural gas garage heater with 4" intake/outlet connections on the back. Curious if this vent can be used with garage heaters and what type of metal the vent is made out of.
    Asked on 10/24/2011 by Dan from Wethersfield, CT

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it can. The vent is made of stainless steel.

      Answered on 10/26/2011 by PexSupply Staff from NY
  • 4" Z-Vent Concentric Vent Termination, 4" In 4" Out

    Q:

    I am installing a Triangle Tube Prestige Excellence gas boiler and wonder if this is an appropriate vent
    Asked on 3/11/2011 by steve from long island, ny

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this vent should work fine.

      Answered on 3/14/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?