4" Z-Vent Termination Hood w/ Damper Zoom

4" Z-Vent Termination Hood w/ Damper

SKU:2SVSHTD04

Brand: Z-FLEX

Z-FLEX
Qty Price
$53.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Vent Type: Miscellaneous
Diameter (Inches): 4"
Size: 4"

Description for Z-FLEX 2SVSHTD04

Z-Vent is a factory built, engineered AL29-4C special gas vent pipe, suitable for positive or negative pressure. Z-Vent is UL tested and listed to UL1738/S636. CAT II, III, IV venting approved. Flashing for use in flat roof or chimney application.

4" Z-Vent Termination Hood w/ Damper

REVIEW SNAPSHOT®

by PowerReviews
Z-FLEX3" Z-Vent Termination Hood w/ Damper
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

GOOD PRODUCT

By BOB F

from N.J.

Verified Buyer

Comments about 3" Z-Vent Termination Hood w/ Damper:

VERY NICE LOOKING & EASY TO INSTALL & CONNECT

 
4.0

does everything a hood should

By AK Andrew

from Frozen North

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3" Z-Vent Termination Hood w/ Damper:

        well made

        • Primary use:
        • Business

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • 3" Z-Vent Termination Hood w/ Damper

          Q:

          Can I use this outside underneath a soffit to vent a stove hood?
          Asked on 12/11/2011 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            You can use it outside, but you'll want to make sure this is an approved venting material for your stove.

            Answered on 1/11/2012 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?