3" x 4" Z-Vent Increaser Zoom

3" x 4" Z-Vent Increaser

SKU:2SVSI0304

Brand: Z-FLEX

Z-FLEX
Qty Price
$24.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Vent Type: Miscellaneous
Size: 3" x 4"
Diameter (Inches): 3"
4"

Description for Z-FLEX 2SVSI0304

Z-Vent is a factory built, engineered AL29-4C special gas vent pipe, suitable for positive or negative pressure. Z-Vent is UL tested and listed to UL1738/S636. CAT II, III, IV venting approved.
Flashing for use in flat roof or chimney application.

3" x 4" Z-Vent Increaser

REVIEW SNAPSHOT®

by PowerReviews
Z-FLEX3" x 4" Z-Vent Increaser
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Excellent prompt service.

By nonexistent

from Canada

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3" x 4" Z-Vent Increaser:

        Product fit great.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers