Daytona
Description
Z-Vent is a factory built, engineered AL29-4C special gas vent pipe, suitable for positive or negative pressure. Z-Vent is UL tested and listed to UL1738/S636. CAT II, III, IV venting approved.
Designed for use in a vertical installation of Z-vent. Supports the vent run above the flashing. Also has built in storm collar.
Read more
Specs
Product Type:
Venting Part
Vent Type:
Miscellaneous
Diameter (Inches):
4"
Size:
4"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
4 Videos

    Product Reviews

    Product Q&A