4" Z-Vent Adjustable Vent Pipe (Adjusts from 4" to 12") Zoom

4" Z-Vent Adjustable Vent Pipe (Adjusts from 4" to 12")

SKU:2SVSPA04

Brand: Z-FLEX

Z-FLEX
Qty Price
$32.15
/ each
Out of StockAllow 5-7 Days to Ship Out
4

Specs

Vent Type: Adjustable Pipe
Diameter (Inches): 4"
Size: 4"
Length: 4" to 12"

Description for Z-FLEX 2SVSPA04

Z-Vent is a factory built, engineered AL29-4C special gas vent pipe, suitable for positive or negative pressure. Z-Vent is UL tested and listed to UL1738/S636. CAT II, III, IV venting approved.
Flashing for use in flat roof or chimney application.

4" Z-Vent Adjustable Vent Pipe (Adjusts from 4" to 12")

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons