4" Z-Vent Water Heater Vertical Vent Kit Zoom

4" Z-Vent Water Heater Vertical Vent Kit

SKU:2SVSRPK04

Brand: Z-FLEX

Z-FLEX
Qty Price
$92.85
/ each
In Stock! Ships in 24-48 Hours
(4 Available)

Specs

Product Type: Venting Part
Vent Type: Vent Kit
Size: 4"
Diameter (Inches): 4"
Installation Type: Vertical

Description for Z-FLEX 2SVSRPK04

Designed for vertically vented heaters . If venting through ceilings, add one Fire Stop Support (SKU: 2SVSFSSF04) per ceiling. Also requires an appliance adapter and z-vent piping. 

Includes:

  • (1) Rain Cap
  • (1) Adjustable Roof Flashing
  • (1) Top Support/Storm Collar

4" Z-Vent Water Heater Vertical Vent Kit

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons